A4 - 4" Gong For #500 Bell

Federal Signal

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A4
Manufacturer
Federal Signal
Manufacturer's Part Number
A4
Description
4" Gong For #500 Bell
Vibratone Bell 4 Inch Gong - Three Gong Sizes: Four, Six or Ten Inch. Decibel Output Range Dependent On Gong: 98 to 102 Dba At 10 Feet (108 to 112 Dba At 1 Meter). Optional Weatherproof Backbox (WB) Provides Type 3R Enclosure. Ul and Cul Listed.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Sound & Audio Systems Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
46171602 - Safety horns
UPC/GTIN
782979237105 / 00782979237105
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A4 - Large Image
 
A4 - Small Image
Attachments
 
 
A4 - Specification Sheet
Other Links
 
 
A4 - Other
 
A4 - Other
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
Gray
Descriptions
Description
4" GONG FOR #500 BELL
Product Type
Gong 4 Inch
extra long description
FED-SIG A4 GONG 4 INCH
Long Description
Vibratone Bell 4 Inch Gong - Three gong sizes: four, six or ten inch. Decibel output range dependent on gong: 98 to 102 dBa at 10 feet (108 to 112 dBa at 1 meter). Optional weatherproof backbox (WB) provides Type 3R enclosure. UL and cUL Listed.
Special Features
Modular Design Provides Greater Flexibility
Additional Information
dimensions
4 H x 4 W x 1.25 D
Manufacturer Information
Brand
Federal Signal
GTIN
00782979237105
UPC
782979237105
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
BELL
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Enclosure
Type 3R With Optional Weatherproof Backbox
standard
UL Listed/cUL Listed
Application
Indoor/Outdoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat