FB2PST120G - F-S

FB2PST120G - Strobe, 120VAC, Pipe/Surface Mount, Green

Federal Signal

  • $379.77 (Each)
  • $379.77 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FB2PST120G
    Manufacturer
    Federal Signal
    Manufacturer's Part Number
    FB2PST-120G
    Description
    Strobe, 120VAC, Pipe/Surface Mount, Green
    Fireball Strobe Warning Light, 120VAC, Green - Available In 12-24VDC, 24VDC, 120VAC and 240VAC. Six Lens Colors: Amber, Blue, Clear, Green, Magenta and Red. 10, 000 Hour Strobe Tube. Integrated 1/2-Inch NPT Pipe and Surface Mount. Indoor/Outdoor Use. Conformal Coated PCB. Type 4X, IP66 Enclosure. IP69K Compliant. Csa Certified. Ul and Cul Listed.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S  Mark as Incorrect
    Suggest a New Category
    Classification
    Signaling Equipment
    UNSPSC
    39111706 - Strobe or warning lights
    UPC/GTIN
    782979900337 / 00782979900337
    Weight per unit
    2.12 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $379.77 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    1
    Resources
    Images
     
     
    FB2PST120G - Small Image
     
    FB2PST120G - Large Image
    Attachments
     
     
    FB2PST120G - Specification Sheet
    Brochures
     
     
    FB2PST120G - Brochure
    Other Links
     
     
    FB2PST120G - Other
     
    FB2PST120G - Other
     
    FB2PST120G - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Zinc/Polycarbonate
    Voltage Rating
    120 to 240@50/60Hz
    amperage rating
    250m
    Shape
    Cylindrical
    Material, Color, and Finish
    Color
    GREEN
    Style
    Strobe
    Dimensions and Weight
    Size
    5.25 H x 4.10 W x 4.10 D
    Descriptions
    Description
    STROBE, 120VAC, PIPE/SURFACE MOUNT, GREEN
    Special Features
    Type 4X, IP66 Enclosure
    Long Description
    Fireball Strobe Warning Light, 120VAC, Green - Available in 12-24VDC, 24VDC, 120VAC and 240VAC. Six lens colors: Amber, Blue, Clear, Green, Magenta and Red. 10,000 hour strobe tube. Integrated 1/2-inch NPT pipe and surface mount. Indoor/outdoor use. Conformal coated PCB. Type 4X, IP66 enclosure. IP69K compliant. CSA Certified. UL and cUL Listed.
    Product Type
    Strobe 120VAC Pipe-Surface Mount Green
    Additional Information
    Light Source
    Strobe Tube
    average life
    10,000
    Manufacturer Information
    Manufacturers Part Number
    FB2PST-120G
    Model
    FB2PST
    sub brand
    Fireball
    Brand
    Federal Signal
    GTIN
    00782979900337
    UPC
    782979900337
    Taxonomies, Classifications, and Categories
    Category Description
    SIGNALING EQUIPMENT
    Type
    Strobe Warning Light
    Packaging
    Weight per each
    2.12
    Carton
    1
    Uses, Certifications, and Standards
    Application
    INDOOR/OUTDOOR
    nema rating
    Type 4X, IP66, IP69K Enclosure
    standard
    UL Listed/cUL Listed/CSA Certified
    environmental conditions
    -31 to 150
    Mounting
    1/2-Inch NPT Pipe/Surface
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FB2PST120G

    Type in the slang term you'd like to suggest.

* All prices subject to change.