374FC - FLU

374FC - 600A Ac/DC TRMS Wireless Clamp(Americas)

Fluke

  • $385.12 (for 1 Each)
  • $385.12 (1 Each)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    374FC
    Manufacturer
    Fluke
    Manufacturer's Part Number
    FLUKE-374 FC
    Description
    600A Ac/DC TRMS Wireless Clamp(Americas)
    Ac/DC Clamp Meter, 2% ±5 Digits (DC Current);1.5% ±5 Digits (20 HZ to 500 HZ) (Ac Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (MV DC);1% ±5 Digits (Resistance);1% ±4 Digits (Capacitance) Accuracy, 500 HZ, Alkaline, 600 A, 600 V Ac, Battery Powered, 45 MM Height, 249 MM Length, 45 MM Width, 395 G, Backlight Display, -10 °C Operating Temperature, +50 °C Operating Temperature, 3 Yr Warranty
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tools - Testers & Meters - Meters, Panel Instruments  Mark as Incorrect
    Suggest a New Category
    Classification
    Test Equipment, Testers and Meters
    UNSPSC
    41113637 - Voltage or current meters
    UPC/GTIN
    095969798532 / 00095969798532
    Weight per unit
    2.09 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $385.12 (1 Each)
    Stock Availability
    Nacogdoches
    1 Each (Check another store)
    All Stores
    56 Each
    Resources
    Images
     
     
    374FC - Large Image
     
    374FC - Small Image
     
    374FC - Small Image
     
    374FC - Large Image
     
    374FC - Large Image
    Attachments
     
     
    374FC - Specification Sheet
     
    374FC - Specification Sheet
    Specifications Sheets
     
     
    374FC - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    600 V ac
    CAT IV 600 V / CAT III 1000 V safety rating
    Dimensions and Weight
    Height
    45 mm
    Length
    249 mm
    Width
    45 mm
    Descriptions
    Product Type
    Clamp Meter
    AC/DC Clamp Meter
    CLP M, 6000 Ohms
    Long Description
    AC/DC Clamp Meter, 2% ±5 Digits (DC Current);1.5% ±5 Digits (20 Hz to 500 Hz) (AC Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (mV dc);1% ±5 Digits (Resistance);1% ±4 Digits (Capacitance) Accuracy, 500 Hz, Alkaline, 600 A, 600 V ac, Battery Powered, 45 mm Height, 249 mm Length, 45 mm Width, 395 g, Backlight Display, -10 °C Operating Temperature, +50 °C Operating Temperature, 3 yr Warranty
    Features
    Fluke 374 FC delivers advanced troubleshooting performance and wireless connectivity:The Fluke 374 FC, part of the Fluke Connect family of wireless test tools, delivers the standard features you need for everyday troubleshooting. Measure AC and DC current to 600 A with the fixed jaw clamp or add an optional iFlex(R) flexible current probe to measure all the way to 2500 A. The large diameter and flexible design of the iFlex probe make it easier to measure around large conductors in tight spaces or to access
    Short Description
    AC/DC Clamp Meter, 600 VAC, 600 A
    Special Features
    Log and trend measurements, and pinpoint intermittent faults
    Description
    600A AC/DC TRMS WIRELESS CLAMP(AMERICAS)
    Additional Information
    Accuracy
    2% ±5 Digits (DC Current);1.5% ±5 Digits (20 Hz to 500 Hz) (AC Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (mV dc);1% ±5 Digits (Resistance);1% ±4 Digits (Capacitance)
    package quantity
    1 CT
    Battery Chemistry Type
    Alkaline
    ac current
    600 A
    includes
    Soft Carrying Case;Battery
    Power Source
    Battery
    ip rating
    IP30
    Standards Met
    CSA Certified (Canada and US);CE Certified;TUV
    Minimum Operating Temperature
    -10 °C
    Maximum Operating Temperature
    +50 °C
    Warranty
    3 yr
    Display Type
    Backlight
    Manufacturer Information
    Manufacturers Part Number
    FLUKE374FC
    FLUKE-374 FC
    Brand
    FLUKE
    Fluke Electronics
    GTIN
    00095969798532
    UPC
    095969798532
    Taxonomies, Classifications, and Categories
    Category Description
    TEST EQUIPMENT, TESTERS AND METERS
    Type
    CLAMP METER
    Packaging
    Weight
    395 g
    Weight per each
    2.09
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    500 Hz
    Operating Temperature
    -10°C to +50°C (14°F to + 122°F)
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    1 Nacogdoches
    View Store
    2 Palestine

    Distribution Centers

    Location Stock Available
    View Store
    1 Abilene
    View Store
    2 Amarillo
    View Store
    1 Baton Rouge
    View Store
    2 Deer Park
    View Store
    2 DFW RDC
    View Store
    1 Lubbock
    View Store
    3 Odessa
    View Store
    1 San Antonio RDC
    View Store
    1 Springdale
    View Store
    1 Texarkana

    A-L

    Location Stock Available
    View Store
    2 Big Spring
    View Store
    2 Borger
    View Store
    1 Carlsbad
    View Store
    2 Clovis
    View Store
    1 Covington
    View Store
    2 Dallas
    View Store
    2 Dumas
    View Store
    2 Fort Smith
    View Store
    4 Fort Stockton
    View Store
    2 Galena Park
    View Store
    2 Hereford
    View Store
    2 Hobbs

    M-Z

    Location Stock Available
    View Store
    2 Magnolia
    View Store
    1 Midland
    View Store
    1 Moore
    View Store
    2 New Orleans
    View Store
    2 Pampa
    View Store
    1 Plainview
    View Store
    1 Roswell
    View Store
    2 San Angelo
    View Store
    2 West Dallas


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 374FC

    Type in the slang term you'd like to suggest.

* All prices subject to change.