376FC - 1000A Ac/DC TRMS Wireless Clamp W/ Iflex

Fluke

  • $831.24 (Each)
  • $831.24 (Each)
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
376FC
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-376 FC
Description
1000A Ac/DC TRMS Wireless Clamp W/ Iflex
Clamp Meter, 2% ±5 Digits (10 HZ to 100 HZ);2.5% ±5 Digits (100-500 HZ) Accuracy, 20 to 500 HZ, 999.9 A (Jaw);2500 A (Probe), 1000 V Ac, Battery Powered, 45 MM Height, 249 MM Length, 85 MM Width, 395 G, -10 °C Operating Temperature, +50 °C Operating Temperature, 3 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969798396 / 00095969798396
Weight per unit
2.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$831.24 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
3
Resources
Images
 
 
376FC - Small Image
 
376FC - Small Image
 
376FC - Large Image
 
376FC - Large Image
 
376FC - Large Image
Attachments
 
 
376FC - Specification Sheet
Other Links
 
 
376FC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Distribution Centers

Location Stock Available
Little Rock
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
1 View Store

* All prices subject to change.

Begin Live Chat