A3001FC - FLU

A3001FC - Wireless Ac Current Iflex Module FC

Fluke

  • $267.83 (for 1 Each)
  • $267.83 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    A3001FC
    Manufacturer
    Fluke
    Manufacturer's Part Number
    FLK-A3001FC
    Description
    Wireless Ac Current Iflex Module FC
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Power & Test Equipment - Test Equipment - Multimeters  Mark as Incorrect
    Suggest a New Category
    Classification
    Test Equipment, Testers and Meters
    UNSPSC
    41113637 - Voltage or current meters
    UPC/GTIN
    095969723565 / 00095969723565
    Weight per unit
    1.48 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $267.83 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources
    Images
     
     
    A3001FC - Large Image
     
    A3001FC - Small Image
    Attachments
     
     
    A3001FC - Specification Sheet
    Brochures
     
     
    A3001FC - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    2.5k lm
    Descriptions
    Description
    WIRELESS AC CURRENT IFLEX MODULE FC
    Special Features
    Contains: One true-rms flexible current meter and one iFlex i2500-10 Flexible Current Probe; Measure up to 2500 A ac; Use as a standalone meter or as part of the system; Logging function for recording and saving up to 65,000 readings; Inrush function; Magnetic hanging strap
    Product Type
    FC Wireless Iflex Ac Current Mod
    Additional Information
    dimensions
    6.5 (H) x 2.5 (W) x 1.4 (D) IN
    Accuracy
    3 % ± 5 digits (5 Hz to 500 Hz)
    display
    LCD w/backlight 3.5 digits Digits
    Manufacturer Information
    Manufacturers Part Number
    FLK-A3001FC
    Model
    FLK-A3001 FC
    Brand
    FLUKE
    GTIN
    00095969723565
    UPC
    095969723565
    Taxonomies, Classifications, and Categories
    Category Description
    TEST EQUIPMENT, TESTERS AND METERS
    Type
    Current Clamp Meter
    Packaging
    Weight per each
    1.48
    Carton
    1
    Uses, Certifications, and Standards
    Operating Temperature
    -10 °C to +50 °C Celsius
    Application
    True-RMS current clamp meter that wirelessly relays measurements to other Fluke Connect™ enabled master units
    standard
    EMC---EN 61326-1:2006; Safety compliance---IEC 61010-1, 600 V CAT IV/1000 V CAT III, 3rd edition; Pollution Degree 2; Safety rating---CAT IV 600 V, CAT III 1000 V; Certifications---CSA, CE, FCC: T68-FBLE IC: 6627A-FBLE; Ingress Protection (IP) rating IP42
    Enclosure
    Hard plastic
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Deer Park
    View Store
    2 West Monroe

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for A3001FC

    Type in the slang term you'd like to suggest.

* All prices subject to change.