DMAPL4180 - 1/2" X 4" X 6" SDS+ 4C Carbide Hammer Drill Bit

FRD

  • $12.47 (Each)
  • $12.47 (Each)

  • $748.20 (Per 60)

In-Stock: 1 available locally (Marshall, TX ) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DMAPL4180
Manufacturer's Part Number
DMAPL4180
Description
1/2" X 4" X 6" SDS+ 4C Carbide Hammer Drill Bit
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Bits, Blades, and Hole Saws
UNSPSC
-
UPC/EAN/GTIN
008925150084
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.47 (Each)
Standard Packaging
$748.20 (Per 60)
Stock Availability
Marshall
1 (Check another store)
Longview
1
All Stores
111
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2" X 4" X 6" SDS+ 4C CARBIDE HAMMER DRILL BIT
Manufacturer Information
Manufacturers Part Number
DMAPL4180
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.27
Carton
1
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 111

Location search:

* All prices subject to change.

Begin Live Chat