10PC3 - Pushgard Push In Connector 3PORT 100/Jar

Gardner Bender

  • $0.25 (Each)
  • $0.25 (Each)

  • $24.65 (Per 100)

  • $246.46 (Per 1,000)
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
10PC3
Manufacturer
Gardner Bender
Manufacturer's Part Number
10PC3
Description
Pushgard Push In Connector 3PORT 100/Jar
Push-In Wire Connector, 3 Poles, Clear/Orange, Polycarbonate Material, #22 to #12 Awg (Copper Wire) Wire Size, 0.0034 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121445 - Twist on wire connector
UPC/GTIN
032076064044 / 00032076064044
Weight per unit
0.611 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.25 (Each)
Carton
$24.65 (Per 100)
Standard Packaging
$246.46 (Per 1,000)
Resources
Images
 
 
10PC3 - Large Image
 
10PC3 - Small Image
 
10PC3 - Large Image
Attachments
 
 
10PC3 - Specification Sheet
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
Polycarbonate
Wire Size
#22 to #12 AWG (Copper Wire)
Material, Color, and Finish
Color
Clear/Orange
Descriptions
Description
PUSHGARD PUSH IN CONNECTOR 3PORT 100/JAR
Product Type
Push-in Wire Connector
Long Description
Push-in Wire Connector, 3 Poles, Clear/Orange, Polycarbonate Material, #22 to #12 AWG (Copper Wire) Wire Size, 0.0034 lb
Features
Easy and fast to use, just strip and push conductors into PushGard connectors to make reliable, secure connections.
Short Description
Push-in Wire Connector, Clear/Orange
Special Features
Easy to Understand;Fast Installation;Secure connections;Confident Connections;Simple Corrections;Quick Identification
Additional Information
Mounting Type
Push-In
package quantity
100 BX
Standards Met
Ul Listed
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
10-PC3
GTIN
00032076064044
UPC
032076064044
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.0034 lb
Weight per each
0.611
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat