MS150 - Metal Staple 2 Cond 1/2" 100/Box

Gardner Bender

  • $0.02 (Each)
  • $0.02 (Each)

  • $1.77 (Per 100)

  • $17.74 (Per 1,000)
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
MS150
Manufacturer
Gardner Bender
Manufacturer's Part Number
MS-150
Description
Metal Staple 2 Cond 1/2" 100/Box
Staple, 1/2 In Size, Graphite Metallic Steel, 2.5 In Length, 10 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076651503 / 00032076651503
Weight per unit
0.486 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.02 (Each)
Carton
$1.77 (Per 100)
Standard Packaging
$17.74 (Per 1,000)
Resources
Images
 
 
MS150 - Large Image
 
MS150 - Small Image
 
MS150 - Large Image
Attachments
 
 
MS150 - Specification Sheet
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
Graphite Metallic Steel
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Size
1/2 in
Length
2.5 in
Descriptions
Description
METAL STAPLE 2 COND 1/2" 100/BOX
Product Type
Staple
Long Description
Staple, 1/2 in Size, Graphite Metallic Steel, 2.5 in Length, 10 lb
Features
The Gardner Bender 1-1/4 in. x 1/2 in. Graphite Metallic Steel Staples for NM Cables are designed to secure 14/2, 12/2 and 10/2 NM cables. These straight-driving, burr free, steel staples feature sharper tips so the legs drive in straight without splitting wood and have recessed heads to protect cable jackets. Virtually oil-free for cleaner handling and engineered to contrator prefered length. Designed to be driven into wood with a hammer. Made in the USA.
Short Description
Staple, 1/2 in, Graphite Metallic Steel, 2.5" Length
Additional Information
Made in USA
yes
package quantity
100 BX
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
MS-150
GTIN
00032076651503
UPC
032076651503
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
10 lb
Weight per each
0.486
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat