IBBZ - #6-#2AWG Intrsystm BND BRDG ZNC Alloy

Galvan Industries

  • $12.00 (Each)
  • $12.00 (Each)

  • $120.00 (Per 10)

In-Stock: 50 available locally (Dallas, TX) (change location)
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
IBBZ
Manufacturer
Galvan Industries
Manufacturer's Part Number
IBBZ
Description
#6-#2AWG Intrsystm BND BRDG ZNC Alloy
Bonding Bridge Connector, Bonding Bridge Connector Accessory Type, #6 to #2 Awg Conductor Size, For Use With Intersystem Bonding Termination , Made In Usa, Zinc Alloy Material, 10 CT Package Quantity, Plastic Cover Snaps On and Provides Protection and An Easy and Aesthetically Pleasing Installation. Special Features, Cul Us E88878;Ul Listed, 0.42 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
-
UPC/EAN/GTIN
632591615044
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.00 (Each)
Standard Packaging
$120.00 (Per 10)
Stock Availability
Dallas
50 (Check another store)
DFW RDC
0
All Stores
2,498
Resources
Images
 
 
IBBZ - Small Image
 
IBBZ - Large Image
Specifications Sheets
 
 
IBBZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#6 to #2 AWG
Material
Zinc Alloy
Descriptions
Special Features
Plastic Cover Snaps on and Provides Protection and an Easy and Aesthetically Pleasing Installation.
Product Type
Bonding Bridge Connector
Long Description
Bonding Bridge Connector, Bonding Bridge Connector Accessory Type, #6 to #2 AWG Conductor Size, For Use With Intersystem Bonding Termination , Made in USA, Zinc Alloy Material, 10 CT Package Quantity, Plastic Cover Snaps on and Provides Protection and an Easy and Aesthetically Pleasing Installation. Special Features, cUL US E88878;UL Listed, 0.42 lb Weight
Short Description
Bonding Bridge Connector, Zinc Alloy, 10 CT
Description
#6-#2AWG INTRSYSTM BND BRDG ZNC ALLOY
Additional Information
Standards Met
cUL US E88878;UL Listed
package quantity
10 CT
Made in USA
yes
accessory type
Bonding Bridge Connector
for use with
Intersystem Bonding Termination
Manufacturer Information
Manufacturers Part Number
IBBZ
Brand
Galvan Industries
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight
0.42 lb
Weight per each
0.42
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,498

Location search:

Greater DFW RDC Area

Location Stock Available
Arlington Branch
2,448 View Store
Dallas
50 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat