9T83B3873 - GED

9T83B3873 - 45KVA 3P 480/208Y-120 Transformer

Ge

  • $1642.84 (Each)
  • $1,642.84 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    9T83B3873
    Manufacturer
    Ge
    Manufacturer's Part Number
    9T83B3873
    Description
    45KVA 3P 480/208Y-120 Transformer
    General Purpose Dry Type Transformer, Construction Enclosed; Primary Voltage 480 V; Secondary Voltage 208/120 V; 60 HZ; Power Rating 45 Kva; 3 Phase; Temperature Rise 150 Deg C; Floor Mounting; Nema 1 Enclosure
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    General Purpose Dry Type Trans - Three Phase General Purpose DR  Mark as Incorrect
    Suggest a New Category
    Classification
    3 Phase Transformers
    UNSPSC
    39121001 - Distribution power transformers
    UPC/EAN/GTIN
    783173166147 / 783173166147 / 00783173166147
    Weight per unit
    400 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $1,642.84 (Each)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    9T83B3873 - Small Image
     
    9T83B3873 - Large Image
     
    9T83B3873 - Large Image
    Specifications Sheets
     
     
    9T83B3873 - Specification Sheet
    Installation Sheets
     
     
    9T83B3873 - Installation Sheet
     
    9T83B3873 - Installation Sheet
    Attachments
     
     
    9T83B3873 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Phases
    3 in
    Dimensions and Weight
    Size
    23.8 Inch W x 18.4 Inch D x 32.2 Inch H
    Descriptions
    Product Type
    Dry Type Transformer
    Description
    45KVA 3P 480/208Y-120 TRANSFORMER
    Long Description
    GENERAL PURPOSE DRY TYPE TRANSFORMER, CONSTRUCTION ENCLOSED; PRIMARY VOLTAGE 480 V; SECONDARY VOLTAGE 208/120 V; 60 HZ; POWER RATING 45 KVA; 3 PHASE; TEMPERATURE RISE 150 DEG C; FLOOR MOUNTING; NEMA 1 ENCLOSURE
    DRY TYPE TRANSFORMER, 23.8 INCH W X 18.4 INCH D X 32.2 INCH H SIZE; 60 HZ FREQUENCY RATING; 3 PHASE(S); UL 506, UL 1561 APPROVAL; INDOOR, MOTOR, INCANDESCENT LIGHTING, RESISTANCE HEATING, MOTOR GENERATOR APPLICATION; NEMA 2 ENCLOSURE; 430 LB WEIGHT
    Construction
    DRIP PROOF, VENTILATED
    Additional Information
    Impedance 5.4 Percent
    Commodity Description
    THREE PHASE GENERAL PURPOSE DRY TYPE TRANSFORMERS 600V OR LESS
    Additional Information
    Taps
    (2) +2.3 PERCENT X (4) -2.3 PERCENT
    Temperature Rise
    150 DEG C
    Secondary Voltage
    208 Star/120 V
    Power Rating
    45 KVA
    Primary Voltage
    480 V
    Winding Type
    ALUMINUM
    Type Designation
    QL
    Manufacturer Information
    Manufacturers Part Number
    9T83B3873
    Brand
    GE TRANSFORMER
    Model
    Series 9T8
    GTIN
    00783173166147
    UPC
    783173166147
    Taxonomies, Classifications, and Categories
    Category Description
    3 PHASE TRANSFORMERS
    Packaging
    Weight
    430 LB
    Weight per each
    400
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    60 Hz
    Application
    INDOOR, MOTOR, INCANDESCENT LIGHTING, RESISTANCE HEATING, MOTOR GENERATOR
    Enclosure
    NEMA 2
    Approval
    UL 506, UL 1561
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 9T83B3873

    Type in the slang term you'd like to suggest.

* All prices subject to change.