100300 - GEL

100300 - 100/200/300W 120V PS25 Mogul Base Frosted 3-Way

Ge Current

  • $14.67 (Each)
  • $14.67 (Each)
  • $88.02 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    100300
    Manufacturer
    Ge Current
    Manufacturer's Part Number
    100/300 6PK-120
    Description
    100/200/300W 120V PS25 Mogul Base Frosted 3-Way
    Ge Soft White 3-Way 100/200/300 Watt PS25 1-Pack
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Line A, P, PS Shape Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168414593 / 00043168414593
    Weight per unit
    0.26 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $14.67 (Each)
    Carton
    $14.67 (Each)
    Standard Packaging
    $88.02 (Per 6)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    100300 - Small Image
     
    100300 - Large Image
    Attachments
     
     
    100300 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Wattage
    100.0 FT
    Material, Color, and Finish
    Color
    WHITE GLOSS
    Finish
    SOFT WHITE
    color temperature
    2800.0 KV
    Dimensions and Weight
    Length
    6.68 W
    Diameter
    3.125 in
    Descriptions
    Product Type
    41459 3-Way-Nite Light
    Description
    100/200/300W 120V PS25 MOGUL BASE FROSTED 3-WAY
    Long Description
    GE soft white 3-way 100/200/300 watt PS25 1-pack
    Additional Information
    average life
    1200.0 HR
    lumens
    1250.0
    Base
    3 Contact Mogul Screw (E39D)
    Manufacturer Information
    Manufacturers Part Number
    100/300 6PK-120
    Brand
    GE Current
    GE
    sub brand
    Soft White
    GTIN
    00043168414593
    UPC
    043168414593
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Packaging
    Weight per each
    0.26
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    3-Way
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 100300

    Type in the slang term you'd like to suggest.

* All prices subject to change.