100PARHFL - 100W 130V PAR38 25DEG Flood Med Base Halogen

Ge Lighting

  • $10.46 (Each)
  • $10.46 (Each)

  • $125.52 (Per 12)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
100PARHFL
Manufacturer
Ge Lighting
Manufacturer's Part Number
100PAR/H/FL25-130
Description
100W 130V PAR38 25DEG Flood Med Base Halogen
Ge Floodlight PAR38 Halogen Lamp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168179867 / 00043168179867
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.46 (Each)
Standard Packaging
$125.52 (Per 12)
Stock Availability
Hobbs
1 (Check another store)
Odessa
0
All Stores
1
Resources
Images
 
 
100PARHFL - Small Image
 
100PARHFL - Large Image
Attachments
 
 
100PARHFL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100 W
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
PAR38
Material, Color, and Finish
color temperature
2,900 K
Dimensions and Weight
Diameter
4.750 in
Length
5.3130 in
Descriptions
Product Type
17986 Pars and Halogen
Description
100W 130V PAR38 25DEG FLOOD MED BASE HALOGEN
extra long description
GEL 100PAR/H/FL25 17986 PARS AND HA
Long Description
GE Floodlight PAR38 Halogen Lamp
Special Features
Energy Saving
Additional Information
lumens
1.5k lm
average life
2,000 h
Base
Medium Skirt (E26/50x39)
Manufacturer Information
Manufacturers Part Number
100PAR/H/FL25-130
Brand
30243
sub brand
78621091041
GTIN
00043168179867
UPC
043168179867
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Type
Halogen PAR
Availability
Status
Inactive
Packaging
Weight per each
0.89
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Yard Stake
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Odessa Area

Location Stock Available
Hobbs
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat