-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- 38PAR20HFL25
- Manufacturer
- Tungsram
- Manufacturer's Part Number
- 38PAR20HFL25
- Description
-
*Delisted* E26 38W 2850K PAR20 Halogen Flood Lamp
Halogen PAR20 Lamp, 25 ° Beam Angle, 100, 2850 K, 490 LM Brightness (Lumens), 38 W, 120 V, Soda Lime Glass Material, 1500 H Average Life, E26 Medium Skirt Base, CC-8 Filament, Non Dimmable, 2.5 In Diameter, 3.13 In Length, 0.26 LB
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
Halogen Lamps -
Halogen Parabolic Reflector Pa
Mark as Incorrect
Suggest a New Category
- Classification
-
Halogen
- UNSPSC
-
39101612 - Incandescent lamps
- UPC/GTIN
-
043168691635 / 00043168691635
- Weight per unit
-
0.25 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
$9.58 (Each)
-
Standard Packaging
-
$57.48 (Per 6)
- Resources
-
- Images
-
-
-
38PAR20HFL25
- Small Image
-
-
38PAR20HFL25
- Large Image
-
-
38PAR20HFL25
- Large Image
- Attachments
-
-
-
38PAR20HFL25
- Specification Sheet
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Shape
-
PAR20
- Material
-
Soda Lime Glass
- Wattage
-
CONDUIT BUSHING, THREADED FEMALE TYPE; ZINC PLATED IRON MATERIAL; 25/32 INCH; RIGID CONDUIT/IMC USED ON; UL APPROVAL; 3-5/8 INCH DIAMETER; 25 STANDARD PACKAGE; 3 INCH TRADE SIZE; NON-INSULATED THROAT TYPE; BU MODEL
- Voltage Rating
-
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
- Material, Color, and Finish
-
- Color Rendering Index
-
100
- color temperature
-
2850 K
- Base Type
-
E26 Medium Skirt
- color rendering index (cri)
-
100 W
- Dimensions and Weight
-
- Diameter
-
31531
- Length
-
Gloss Biscuit
- Descriptions
-
- Product Type
-
Halogen PAR20 Lamp
- extra long description
-
GEL 38PAR20H/FL25 69163 PARS AND HA
- Long Description
-
Halogen PAR20 Lamp, 25 ° Beam Angle, 100, 2850 K, 490 lm Brightness (Lumens), 38 W, 120 V, Soda Lime Glass Material, 1500 h Average Life, E26 Medium Skirt Base, CC-8 Filament, Non Dimmable, 2.5 in Diameter, 3.13 in Length, 0.26 lb
- Short Description
-
Halogen PAR20 Lamp, 25° Beam, 2850K, 490 lm, 38W, 120V, CC-8
- Description
-
*DELISTED* E26 38W 2850K PAR20 HALOGEN FLOOD LAMP
- Additional Information
-
- beam angle
-
25 °
- Brightness (Lumens)
-
490 lm
- average life
-
1500 h
- Filament Type
-
CC-8
- package quantity
-
6 CA
- lumens
-
490 lm
- Base
-
Medium Skirt (E26/50x39)
- Manufacturer Information
-
- Manufacturers Part Number
-
38PAR20H/FL25
- Brand
-
TUNGSRAM
- sub brand
-
GE halogen
- GTIN
-
00043168691635
- UPC
-
043168691635
- Taxonomies, Classifications, and Categories
-
- Category Description
-
HALOGEN
- Packaging
-
- Weight
-
0.26 lb
- Weight per each
-
0.25
- Carton
-
1
- Package
-
6
- Uses, Certifications, and Standards
-
- Application
-
Indoor Floodlight
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.