40BCCLPR012PK - GEL

40BCCLPR012PK - 40W 130V Blunt Tip Cand Base Clear Incand Lamp

Ge

  • $0.99 (for 1 Each)
  • $0.99 (1 Each)
  • $11.88 (12 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    40BCCLPR012PK
    Manufacturer
    Ge
    Manufacturer's Part Number
    40BC/CL/PRO-12PK
    Description
    40W 130V Blunt Tip Cand Base Clear Incand Lamp
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Incandescent Decorative B, C, Ca  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168247788 / 00043168247788
    Weight per unit
    0.05 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $0.99 (1 Each)
    Standard Packaging
    $11.88 (12 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    506 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    130 WTT
    Wattage
    40 W
    Material, Color, and Finish
    Finish
    Clear Gloss
    Descriptions
    Product Type
    24778 Incandescent Lamps
    Description
    40W 130V BLUNT TIP CAND BASE CLEAR INCAND LAMP
    Additional Information
    average life
    1500 per Pack
    lumens
    370 lm
    Base
    E12
    Manufacturer Information
    Manufacturers Part Number
    40BC/CL/PRO-12PK
    Brand
    Q290
    GTIN
    00043168247788
    UPC
    043168247788
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Packaging
    Weight per each
    0.05
    Carton
    1
    Package
    12
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    116 Amarillo
    View Store
    252 Austin RDC
    View Store
    12 Phoenix

    A-L

    Location Stock Available
    View Store
    12 Borger
    View Store
    13 Clovis
    View Store
    1 Corsicana
    View Store
    12 Deer Valley
    View Store
    10 Dumas
    View Store
    8 Hereford

    M-Z

    Location Stock Available
    View Store
    12 Mesa
    View Store
    54 North Austin
    View Store
    4 Pampa


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 40BCCLPR012PK

    Type in the slang term you'd like to suggest.

* All prices subject to change.