40S11N1 - *Delisted* 40W 120V S11 E17 Base Clear Incan Lamp

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 240)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40S11N1
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
40S11N/1-CARD-120
Description
*Delisted* 40W 120V S11 E17 Base Clear Incan Lamp
Ge Appliance 40 Watt S11 1-Pack
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Appliance & Indic Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168351560 / 00043168351560
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
40S11N1 - Small Image
 
40S11N1 - Large Image
Attachments
 
 
40S11N1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.0
Wattage
40.0
Material, Color, and Finish
Color
Clear
Finish
Clear
Dimensions and Weight
Diameter
1.375
Length
2.31
Descriptions
Product Type
35156 Incandescent Lamps
extra long description
GEL 40S11N/1-CARD-120 35156 INCAN
Description
*DELISTED* 40W 120V S11 E17 BASE CLEAR INCAN LAMP
Long Description
GE appliance 40 watt S11 1-pack
Additional Information
lumens
440.0
average life
500.0
Base
Intermediate Screw (E17)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
40S11N/1-CARD-120
GTIN
00043168351560
UPC
043168351560
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.03
Carton
12
Package
240
Uses, Certifications, and Standards
Application
APPLIANCE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat