53AWH2PK - *Delisted* 53W 120V Halogen A-Line

Tungsram

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53AWH2PK
Manufacturer
Tungsram
Manufacturer's Part Number
53A/W/MSP/H-2PK
Description
*Delisted* 53W 120V Halogen A-Line
Ge Energy-Efficient Soft White 53 Watt A19 2-Pack
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Line BT, TB Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168630047 / 00043168630047
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
53AWH2PK - Small Image
 
53AWH2PK - Large Image
Attachments
 
 
53AWH2PK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
53 W
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color rendering index (cri)
100 W
color temperature
2750.0 KV
Color
WHITE GLOSS
Finish
Soft White
Dimensions and Weight
Diameter
2.375 in
Length
4.43 in
Descriptions
Description
*DELISTED* 53W 120V HALOGEN A-LINE
Product Type
63004 Pars and Halogen
Long Description
GE energy-efficient soft white 53 watt A19 2-pack
extra long description
GEL 53A/W/MSP/H-2PK 63004 PARS AND
Additional Information
average life
1000.0 HR
lumens
J 800 22
Base
Medium Screw (E26)
Manufacturer Information
Brand
TUNGSRAM
Manufacturers Part Number
53A/W/MSP/H-2PK
sub brand
GE energy-efficient soft white
GTIN
00043168630047
UPC
043168630047
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Packaging
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Standard IN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat