60A52WM - GEL

60A52WM - 52W 130V A19 Med Base Watt Miser Incand Lamp

Ge Lighting

  • Special Order Item
  • $0.00 (Each)
  • $0.00 (Per 2)
  • $0.00 (Per 120)

Availablity: Out of Stock

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    60A52WM
    Manufacturer
    Ge Lighting
    Manufacturer's Part Number
    60A/52WM-130V-130
    Description
    52W 130V A19 Med Base Watt Miser Incand Lamp
    Incandescent Lamp, Inside Frost Color; 4.43 Inch Overall Length; 4.43 Overall Length In Inch; 130/120 V Voltage Rating; 24 Standard Package; 57/50 W Wattage; E26 Medium Screw Base Type; 1200/3200 Life In Hour; A19 Shape Designation
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168978491 / 00043168978491
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    Special Order Item
    Resources
    Images
     
     
    60A52WM - Large Image
     
    60A52WM - Small Image
    Specifications Sheets
     
     
    60A52WM - Specification Sheet
    MSDS Sheets
     
     
    60A52WM - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    130/120 V
    Wattage
    52/46 W
    Intensity in Lumen
    710/530
    Material, Color, and Finish
    Base Type
    E26 Medium Screw
    Color
    INSIDE FROST
    Dimensions and Weight
    Overall Length
    4.43 INCH
    Descriptions
    Product Type
    Incandescent Lamp
    Long Description
    INCANDESCENT LAMP, INSIDE FROST COLOR; 4.43 INCH OVERALL LENGTH; 4.43 OVERALL LENGTH IN INCH; 130/120 V VOLTAGE RATING; 24 STANDARD PACKAGE; 57/50 W WATTAGE; E26 MEDIUM SCREW BASE TYPE; 1200/3200 LIFE IN HOUR; A19 SHAPE DESIGNATION
    Commodity Description
    INCANDESCENT LAMPS
    Additional Information
    Light Center Length 3.12 Inch
    Additional Information
    Overall Length in inch
    4.43
    Filament Type
    CC8
    Intensity
    710/530 LUMEN
    Manufacturer Information
    Brand
    Watt Miser
    Manufacturers Part Number
    60A/52WM-130V-130
    GTIN
    00043168978491
    UPC
    043168978491
    Packaging
    Standard Package
    24 PER CASE
    Weight per each
    0
    Carton
    2
    Package
    120
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 60A52WM

    Type in the slang term you'd like to suggest.

* All prices subject to change.