CMH39PAR30LFL25 - 39W PAR30 MH 3000K

Ge Traditional Lamps

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CMH39PAR30LFL25
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
CMH39PAR30L/FL25
Description
39W PAR30 MH 3000K
Ge Constantcolor®, 42607, 39 WTT, 2400 LM, 3000 KV, 81 Cri, Medium Screw (E26) Base, 10000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Ceramic Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168420679 / 00043168420679
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CMH39PAR30LFL25 - Large Image
 
CMH39PAR30LFL25 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
39.0
Material, Color, and Finish
color temperature
3000.0
color rendering index (cri)
81.0
Color
Clear
Style
Open or enclosed fixtures
Finish
Clear
Descriptions
Description
39W PAR30 MH 3000K
Product Type
42067 Multivapor
Long Description
GE ConstantColor®, 42607, 39 WTT, 2400 LM, 3000 KV, 81 CRI, Medium Screw (E26) Base, 10000 HR Average Life
Special Features
4.75IN Length
extra long description
GEL CMH39PAR30L/FL25 42067 MULTIVAP
Additional Information
lumens
2400.0
average life
10000.0
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
CMH39PAR30L/FL25
Brand
Ge Traditional Lamps
GTIN
00043168420679
UPC
043168420679
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight per each
0.7
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat