F13TBX830AEC0 - Fluor Lamp

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F13TBX830AEC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F13TBX/830/A/ECO
Description
Fluor Lamp
Ge Ecolux®, 13 WTT, 120 V, 900 LM, 3000 KV, 82 Cri, 4.3 In Length, GX24Q-1 Base, 17000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976206 / 00043168976206
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F13TBX830AEC0 - Large Image
 
F13TBX830AEC0 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.0
Wattage
13.0
Material, Color, and Finish
color temperature
3000.0
color rendering index (cri)
82.0
Dimensions and Weight
Length
4.3
Descriptions
Description
FLUOR LAMP
Product Type
97620 Plug In CFL
Long Description
GE Ecolux®, 13 WTT, 120 V, 900 LM, 3000 KV, 82 CRI, 4.3 IN Length, GX24q-1 Base, 17000 HR Average Life
extra long description
GEL F13TBX/830/A/ECO 97620 PLUG IN
Additional Information
average life
17000.0
lumens
900.0
Base
GX24q-1
Manufacturer Information
Manufacturers Part Number
F13TBX/830/A/ECO
Brand
GE Current, a Daintree company
GTIN
00043168976206
UPC
043168976206
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.19
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat