F32T8SP30EC0 - GEL

Also in stock

F32T8SPP35EC0 - 32W T8 48" 3500K 80cri - Ge By Current Lamps
$3.39Per Each

Ge By Current Lamps
32W T8 48" 3500K 80cri


View or Compare

F32T8SP30EC0 - 32W T8 48" 3000K Med Bi-Pin 78 Cri Fluor Lamp

Ge Lighting

  • $4.49 (for 1 Each)
  • $4.49 (1 Each)
  • $161.64 (36 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    F32T8SP30EC0
    Manufacturer
    Ge Lighting
    Manufacturer's Part Number
    F32T8/SP30/ECO
    Description
    32W T8 48" 3000K Med Bi-Pin 78 Cri Fluor Lamp
    Linear Fluorescent Lamp, Instant Start, Rapid Start Type; 48 Inch Nominal Length; 48 Nominal Length In Inch; 36 Standard Package; 32 W Wattage; G13 Medium 2 Pin Base Type; 21000 HR (3 HR Instant Start), 30000 HR (3 HR Rapid Start) Life In Hour
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Lamps - Linear Fluorescent Straight La  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent
    UNSPSC
    39101605 - Fluorescent lamps
    UPC/GTIN
    043168266666 / 00043168266666
    Weight per unit
    0.56 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $4.49 (1 Each)
    Standard Packaging
    $161.64 (36 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    41 Each
    Resources
    Images
     
     
    F32T8SP30EC0 - Large Image
     
    F32T8SP30EC0 - Small Image
     
    F32T8SP30EC0 - Large Image
    MSDS Sheets
     
     
    F32T8SP30EC0 - MSDS Sheet
     
    F32T8SP30EC0 - MSDS Sheet
    Attachments
     
     
    F32T8SP30EC0 - Specification Sheet
     
    F32T8SP30EC0 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    32 A
    Material, Color, and Finish
    color temperature
    3000.0 KV
    color rendering index (cri)
    78 WTT
    Dimensions and Weight
    Diameter
    1.0 in
    Length
    48 in
    Descriptions
    Product Type
    26666 Slim Line / F20
    Description
    32W T8 48" 3000K MED BI-PIN 78 CRI FLUOR LAMP
    Long Description
    LINEAR FLUORESCENT LAMP, INSTANT START, RAPID START TYPE; 48 INCH NOMINAL LENGTH; 48 NOMINAL LENGTH IN INCH; 36 STANDARD PACKAGE; 32 W WATTAGE; G13 MEDIUM 2 PIN BASE TYPE; 21000 HR (3 HR INSTANT START), 30000 HR (3 HR RAPID START) LIFE IN HOUR
    Additional Information
    lumens
    2.45k lm
    average life
    30000.0 HR
    Base
    Medium Bi-Pin (G13)
    Manufacturer Information
    Manufacturers Part Number
    F32T8/SP30/ECO
    Brand
    GE Lighting
    Q290
    sub brand
    Ecolux®
    GTIN
    00043168266666
    UPC
    043168266666
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent
    Packaging
    Weight per each
    0.56
    Carton
    1
    Package
    36
    Uses, Certifications, and Standards
    Application
    Full Wattage
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    4 Borger
    View Store
    37 Dumas

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for F32T8SP30EC0

    Type in the slang term you'd like to suggest.

* All prices subject to change.