F32T8SPP30EC0 - *Delisted* 32W T8 48" 3000K 80cri

Tungsram

  • $3.59 (Each)
  • $3.59 (Each)

  • $129.24 (Per 36)

In-Stock: 31 available locally (Little Rock, AR) (change location)
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
F32T8SPP30EC0
Manufacturer
Tungsram
Manufacturer's Part Number
F32T8/SPP30/ECO
Description
*Delisted* 32W T8 48" 3000K 80cri
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 H Average Life, 3000 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168663472 / 00043168663472
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.59 (Each)
Standard Packaging
$129.24 (Per 36)
Stock Availability
Little Rock
31 (Check another store)
All Stores
296
Resources
Images
 
 
F32T8SPP30EC0 - Small Image
 
F32T8SPP30EC0 - Large Image
 
F32T8SPP30EC0 - Large Image
Attachments
 
 
F32T8SPP30EC0 - Specification Sheet
Other Links
 
 
F32T8SPP30EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Material, Color, and Finish
Base Type
Pin/Plug-In G13
Color Rendering Index
80
color temperature
3000 k
Housing Material
Soda Lime Glass
color rendering index (cri)
80 C
Dimensions and Weight
Diameter
1.0 in
Length
48.0 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
*DELISTED* 32W T8 48" 3000K 80CRI
Long Description
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 h Average Life, 3000 k, 32 W, 2900 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 lb/EA
Short Description
48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 80 CRI, 32 W, 5000K
extra long description
GEL F32T8/SPP30/ECO 66347 SLIM LINE
Additional Information
bulb shape
T8
average life
30000 h
Brightness (Lumens)
2900 lm
start type
Instant Start;Rapid Start
Minimum Operating Temperature
+10 °C
package quantity
1 CT;36 PK
GREEN CERTIFICATION
Yes
lumens
2.9k lm
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F32T8/SPP30/ECO
Brand
TUNGSRAM
sub brand
GE®
GTIN
00043168663472
UPC
043168663472
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.56 lb/EA
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 296

Location search:

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
Rome
51 View Store
Temple
21 View Store

* All prices subject to change.

Begin Live Chat