F34CWCWMEC0 - *Discontinued* 34W T12 48" 4100K 87cri

Tungsram

  • $3.63 (Each)
  • $3.63 (Each)

  • $108.90 (Per 30)

In-Stock: 30 available locally (Kenedy, TX) ( change location)
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
F34CWCWMEC0
Manufacturer
Tungsram
Manufacturer's Part Number
F34/CW/C/WM/ECO
Description
*Discontinued* 34W T12 48" 4100K 87cri
F34/CW/C/WM/Eco-LFL - 30PK With Upc Stickers On L
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168666497 / 00043168666497
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.63 (Each)
Standard Packaging
$108.90 (Per 30)
Stock Availability
Kenedy
30 (Check another store)
San Antonio RDC
0
All Stores
272
Resources
Images
 
 
F34CWCWMEC0 - Small Image
 
F34CWCWMEC0 - Large Image
Attachments
 
 
F34CWCWMEC0 - Specification Sheet
Other Links
 
 
F34CWCWMEC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
34 W
Material, Color, and Finish
color temperature
4100 k
color rendering index (cri)
87 W
Base Type
G13 Medium Bi-pin
Color Rendering Index
87
Housing Material
Soda Lime
Dimensions and Weight
Diameter
1.0 in
Length
48.0 in
Descriptions
Product Type
Fluorescent Lamp
extra long description
GEL F34/CW/C/WM/ECO 66649 FLUORESCE
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 87, 15000 h Average Life, 4100 k, 34 W, 1800 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, 0.68 lb
Features
Lamps which pass the TCLP test are considered non-hazardous waste in most states.* In these areas,use of GE Ecolox(R) lamps can significantly reduce lamp disposal costs
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T12, 87 CRI, 34 W
Description
*DISCONTINUED* 34W T12 48" 4100K 87CRI
Additional Information
lumens
1.8k lm
average life
15000 h
Base
Medium Bi-Pin (G13)
bulb shape
T12
Brightness (Lumens)
1800 lm
start type
Instant Start;Rapid Start
package quantity
30 CA
Manufacturer Information
Brand
TUNGSRAM
Manufacturers Part Number
F34/CW/C/WM/ECO
sub brand
GE LIGHTING, INC./LAMPS
GTIN
00043168666497
UPC
043168666497
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.68 lb
Weight per each
0.68
Carton
1
Package
30
Uses, Certifications, and Standards
Application
PORTABLE THERMAL LABEL, PERMANENT ADHESIVE TYPE; B425 POLYOLEFIN MATERIAL; 0.788 INCH; 1.181 INCH; 250 QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER TLS2200. PRINTER TYPE; BRADY. BRAND; TEMPERATURE RANGE -40 TO 194 DEG F; PTL MODEL
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F34CWCWMEC0.
Jump To:

Similar Items

Similar items are close alternatives to F34CWCWMEC0, though they may not be 100% alike.

F34/CX41/WM/Eco-T8-SPP New Technical Lamps
  • MFR Part #: F34/CX41/WM/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 30 ($168.30) ·
F34CX41WMEC0 - Ge By Current Lamps

Check local availability

Total Availability: In Stock

Book Price

$5.61

Each

QTY:
Each
Add
Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style Co...
  • MFR Part #: F34CW/RS/WM/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 30 ($82.20) ·
F34CWRSWMEC0 - Ge By Current Lamps

Check local availability

Total Availability: Out of Stock

Book Price

$2.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat