F36T12DH0 - GEL

F36T12DH0 - 45W 800MA Fluor Lamp

Ge

  • $11.11 (for 1 Each)
  • $11.11 (1 Each)
  • $266.64 (24 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    F36T12DH0
    Manufacturer
    Ge
    Manufacturer's Part Number
    F36T12/D/HO
    Description
    45W 800MA Fluor Lamp
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Lamps - Linear Fluorescent Straight La  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent
    UNSPSC
    39101605 - Fluorescent lamps
    UPC/GTIN
    043168103800 / 00043168103800
    Weight per unit
    0.51 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $11.11 (1 Each)
    Standard Packaging
    $266.64 (24 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    115 Each
    Resources
    Images
     
     
    F36T12DH0 - Small Image
     
    F36T12DH0 - Large Image
    Attachments
     
     
    F36T12DH0 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    45 W
    Material, Color, and Finish
    color temperature
    6500.0 KV
    color rendering index (cri)
    75 W
    Dimensions and Weight
    Diameter
    1.5 in
    Length
    36 W
    Descriptions
    Description
    45W 800MA FLUOR LAMP
    Product Type
    10380 Fluorescent
    Additional Information
    lumens
    2.35k lm
    average life
    9000.0 HR
    Base
    Recessed Double Contact (R17d)
    Manufacturer Information
    Brand
    30243
    GE
    Manufacturers Part Number
    F36T12/D/HO
    GTIN
    00043168103800
    UPC
    043168103800
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent
    Packaging
    Weight per each
    0.51
    Carton
    1
    Package
    24
    Uses, Certifications, and Standards
    Application
    Full Wattage
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    15 Austin RDC
    View Store
    18 Deer Park
    View Store
    13 Houston RDC
    View Store
    36 Tyler

    A-L

    Location Stock Available
    View Store
    3 Killeen

    M-Z

    Location Stock Available
    View Store
    2 Monroe
    View Store
    22 Pearland
    View Store
    4 San Angelo
    View Store
    2 Tomball


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for F36T12DH0

    Type in the slang term you'd like to suggest.

* All prices subject to change.