F42TBX835AEC0 - 42W Triple Biax GX24-Q4 3500K 82CRI Plug In

Ge Traditional Lamps

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F42TBX835AEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F42TBX/835/A/ECO
Description
42W Triple Biax GX24-Q4 3500K 82CRI Plug In
Compact Fluorescent Lamp, GX24Q-4 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 3500 K, 135 V, 0.32 A, 42 W, 3200 LM Brightness (Lumens), Dimmable, 6.4 In Length, Rapid, 0.30 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976350 / 00043168976350
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F42TBX835AEC0 - Large Image
 
F42TBX835AEC0 - Small Image
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
135 V
Current Rating
0.32 A
Wattage
42.0
Material, Color, and Finish
Base Type
GX24Q-4 4-Pin
Color Rendering Index
82
color temperature
3500 k
color rendering index (cri)
82.0
Dimensions and Weight
Length
6.4 in
Descriptions
Product Type
Compact Fluorescent Lamp
Long Description
Compact Fluorescent Lamp, GX24Q-4 4-Pin Base, T4 Bulb Shape, 82, 17000 h Average Life, 3500 K, 135 V, 0.32 A, 42 W, 3200 lm Brightness (Lumens), Dimmable, 6.4 in Length, Rapid, 0.30 lb/EA
Short Description
Compact Fluorescent Lamp, 42 W, Gx24q-4 4-Pin, 17000 h Life, 4100k
Special Features
Lamp type Compact Fluorescent Plug-In;Dimmable
extra long description
GEL F42TBX/835/A/ECO 97635 PLUG IN
Description
42W TRIPLE BIAX GX24-Q4 3500K 82CRI PLUG IN
Additional Information
bulb shape
T4
average life
17000 h
Brightness (Lumens)
3200 lm
dimmable
Yes
start type
Rapid Start
Standards Met
TCLP Compliant
package quantity
10 CA
lumens
3200.0
Base
GX24-q4
Manufacturer Information
Manufacturers Part Number
F42TBX/835/A/ECO
Brand
Ge Traditional Lamps
GTIN
00043168976350
UPC
043168976350
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.30 lb/EA
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Retail Display;Hospitality;Office;Restaurant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat