F96T12DX - 75W T12 96" Daylight Deluxe Single Pin Lamp

Ge Traditional Lamps

  • $14.12 (Each)
  • $14.12 (Each)

  • $211.80 (Per 15)
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
F96T12DX
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F96T12/DX
Description
75W T12 96" Daylight Deluxe Single Pin Lamp
Ge, 75 WTT, 4300 LM, 6500 KV, 90 Cri, 1.5 In Diameter, 96 In Length, Single Pin (FA8) Base, 12000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168146524 / 00043168146524
Weight per unit
1.4259 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.12 (Each)
Standard Packaging
$211.80 (Per 15)
Resources
Images
 
 
F96T12DX - Large Image
 
F96T12DX - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
75.0
Material, Color, and Finish
Base Type
FA8 1-Pin
color temperature
6500 k
color rendering index (cri)
90.0
Color Rendering Index
90
Housing Material
Soda Lime
Dimensions and Weight
Diameter
1.5
Length
96.0 in
Descriptions
Description
75W T12 96" DAYLIGHT DELUXE SINGLE PIN LAMP
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, FA8 1-Pin Base, T12 Bulb Shape, 90, 12000 h Average Life, 6500 k, 75 W, 4500 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 96.0 in Length, Instant, 1.4259 lb/EA
Short Description
FLuorescent Lamp, FA8 1-Pin, T12, 90 CRI, 75 W
extra long description
GEL F96T12/DX 14652 SLIM LINE / F20
Additional Information
average life
12000 h
lumens
4300.0
Base
Single Pin (Fa8)
bulb shape
T12
Brightness (Lumens)
4500 lm
start type
Instant Start
package quantity
15 CA
GREEN CERTIFICATION
Yes
Manufacturer Information
Manufacturers Part Number
F96T12/DX
Brand
Ge Traditional Lamps
GTIN
00043168146524
UPC
043168146524
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
1.4259 lb/EA
Weight per each
1.4259
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat