FLE142TC16SWCD - E/Eff FLRLMP

Ge Lighting

  • $16.28 (Each)
  • $16.28 (Each)

  • $48.84 (Per 3)
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
FLE142TC16SWCD
Manufacturer
Ge Lighting
Manufacturer's Part Number
FLE14/2/TC16SWCD
Description
E/Eff FLRLMP
Ge Energy Smart CFL 14 Watt Postlight 1-Pack
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168853842 / 00043168853842
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.28 (Each)
Carton
$16.28 (Each)
Standard Packaging
$48.84 (Per 3)
Resources
Images
 
 
FLE142TC16SWCD - Small Image
 
FLE142TC16SWCD - Large Image
Attachments
 
 
FLE142TC16SWCD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
57750
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
2700.0 KV
color rendering index (cri)
82 W
Dimensions and Weight
Length
5 A
Descriptions
Description
E/EFF FLRLMP
Product Type
85384 Fluorescent Energy Eff
Long Description
GE energy smart CFL 14 watt Postlight 1-pack
extra long description
GEL FLE14/2/TC16SWCD 85384 FLUORESC
Additional Information
average life
10000.0 HR
lumens
750 W
Base
Medium Screw (E26)
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
FLE14/2/TC16SWCD
sub brand
Energy Smart®
GTIN
00043168853842
UPC
043168853842
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.35
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat