GEM1000ML5AA55UN - 1000W MH Core & Coil Ballast Multi Volt

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GEM1000ML5AA55UN
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
GEM1000ML5AA5-5
Description
1000W MH Core & Coil Ballast Multi Volt
Ge, 87213, 60 HZ, Normal Ballast Factor, 6 In Length, 4.25 In Width
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
043168872133 / 00043168872133
Weight per unit
21.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GEM1000ML5AA55UN - Large Image
 
GEM1000ML5AA55UN - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
4.25
Length
6.0
Descriptions
Description
1000W MH CORE & COIL BALLAST MULTI VOLT
Product Type
87213 Hid Ballasts
Long Description
GE, 87213, 60 Hz, Normal Ballast Factor, 6 IN Length, 4.25 IN Width
Special Features
GEM1000ML5AA5-5 Designation
extra long description
GEL GEM1000ML5AA5-5 87213 HID BALLA
Additional Information
Ballast Factor
Normal
Manufacturer Information
Manufacturers Part Number
GEM1000ML5AA5-5
Brand
GE Current, a Daintree company
GTIN
00043168872133
UPC
043168872133
Taxonomies, Classifications, and Categories
Type
Ballasts_HID_Magnetic
Category Description
HID BALLASTS
Packaging
Weight per each
21.38
Carton
1
Package
2
Uses, Certifications, and Standards
Frequency Rating
60.0
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat