LED10DA19840 - *Discontinued* 10W Led A19 Dim 40K 80CRI 800LM

Ge Current, A Daintree Company

  • $8.74 (Each)
  • $8.74 (Each)

  • $52.44 (Per 6)
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
LED10DA19840
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED10DA19/840
Description
*Discontinued* 10W Led A19 Dim 40K 80CRI 800LM
Ge Led Lamps, 10 WTT, 800 LM, 4000K, Dimmable, A19, Medium Screw Base, 4.4 In Length, 15000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168691338 / 00043168691338
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.74 (Each)
Standard Packaging
$52.44 (Per 6)
Resources
Images
 
 
LED10DA19840 - Small Image
 
LED10DA19840 - Large Image
 
LED10DA19840 - Small Image
 
LED10DA19840 - Large Image
Attachments
 
 
LED10DA19840 - Specification Sheet
Brochures
 
 
LED10DA19840 - Brochure
Other Links
 
 
LED10DA19840 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10 W
Shape
A19
Voltage Rating
120 V
Material
Glass
Material, Color, and Finish
Color
White
Color Rendering Index
80
color temperature
4000 K
Finish
white
Base Type
E26 Medium Screw
Dimensions and Weight
Overall Length
4.4
Length
4.4 in
Descriptions
Long Description
A19 LED Lamp, 120 ° Beam Angle, 80, 4000 K, 800 lm Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 h Average Life, E26 Medium Screw Base, Dimmable, 4.4 in Length
Product Type
A19 LED Lamp
Short Description
A19 LED Lamp, 4000K, 10W, 120V
extra long description
GEL LED10DA19/840 69133 A-line LED
Description
*DISCONTINUED* 10W LED A19 DIM 40K 80CRI 800LM
Additional Information
average life
15000
lumens
800
Base
Medium Screw
beam angle
120 °
Brightness (Lumens)
800 lm
Standards Met
cULus Listed;RoHS Compliant
package quantity
6 CA
Manufacturer Information
Manufacturers Part Number
LED10DA19/840
Brand
GE Current
GTIN
00043168691338
UPC
043168691338
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.29
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat