LED10DR303827W - 10W Led BR30 27K Dim

Ge Current, A Daintree Company

  • $7.46 (Each)
  • $7.46 (Each)

  • $44.76 (Per 6)
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
LED10DR303827W
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED10DR303/827W
Description
10W Led BR30 27K Dim
Led Replacement Reflector Lamp, Led Type; <Length>; Ul Approval; Damp Location, Indoor Floodlight Application; 120 V Voltage Rating; <Diameter> ; Diameter; 10 W Wattage; E26 Medium Screw Base Type; 25000 Life In Hour; BR30 Shape Designation; 2700
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168681605 / 00043168681605
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.46 (Each)
Standard Packaging
$44.76 (Per 6)
Resources
Images
 
 
LED10DR303827W - Large Image
 
LED10DR303827W - Small Image
 
LED10DR303827W - Large Image
 
LED10DR303827W - Large Image
Attachments
 
 
LED10DR303827W - Specification Sheet
 
LED10DR303827W - Specification Sheet
Brochures
 
 
LED10DR303827W - Brochure
Other Links
 
 
LED10DR303827W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10 W
Voltage Rating
120 V
Shape
BR30
Material
Glass
Material, Color, and Finish
Finish
white
Base Type
E26 Medium Screw
color temperature
2700
Color
White
Color Rendering Index
70
Dimensions and Weight
Diameter
3.75 in
Length
5.37 in
Descriptions
Description
10W LED BR30 27K DIM
Long Description
LED REPLACEMENT REFLECTOR LAMP, LED TYPE; <LENGTH>; UL APPROVAL; DAMP LOCATION, INDOOR FLOODLIGHT APPLICATION; 120 V VOLTAGE RATING; <DIAMETER> ; DIAMETER; 10 W WATTAGE; E26 MEDIUM SCREW BASE TYPE; 25000 LIFE IN HOUR; BR30 SHAPE DESIGNATION; 2700
Product Type
LED BR30 Lamp
Short Description
LED BR30 Lamp, BR30, 70 CRI, 2700K, 10W, 120V
Additional Information
Initial Intensity 700 Lumen;Packaging Quantity 6;With Dimmable
Additional Information
Brightness (Lumens)
700 lm
Standards Met
UL Approved
package quantity
6 CA
average life
25000
dimmable
Yes
lumens
700
Base
Medium Screw
Manufacturer Information
Manufacturers Part Number
LED10DR303/827W
Brand
GE Current
sub brand
GE LED Lamps
GTIN
00043168681605
UPC
043168681605
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.76 lb
Weight per each
0.76
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor Floodlight
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat