LED13ET8U6835 - 13W Led T8 Ubend 35K 1850LM

Ge Current, A Daintree Company

  • $24.33 (Each)
  • $24.33 (Each)

  • $291.96 (Per 12)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED13ET8U6835
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED13ET8/U6/835
Description
13W Led T8 Ubend 35K 1850LM
Ge, Led, 13 WTT, 1800 LM, 3500 K, Dimmable, T8-U6, 22.5 In Length, 50000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168431255 / 00043168431255
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$24.33 (Each)
Standard Packaging
$291.96 (Per 12)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LED13ET8U6835 - Small Image
 
LED13ET8U6835 - Large Image
 
LED13ET8U6835 - Large Image
Attachments
 
 
LED13ET8U6835 - Specification Sheet
Brochures
 
 
LED13ET8U6835 - Brochure
Other Links
 
 
LED13ET8U6835 - Other
 
LED13ET8U6835 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8-U6
Wattage
13
Dimensions and Weight
Overall Length
22.5
Descriptions
Description
13W LED T8 UBEND 35K 1850LM
Extra Long Description
GEL LED13ET8/U6/835 43125
Long Description
GE, LED, 13 WTT, 1800 LM, 3500 K, Dimmable, T8-U6, 22.5 IN Length, 50000 HR Average Life
Product Type
43125
Additional Information
Average Life
50000
Lumens
1800
Manufacturer Information
Brand
GE Current, a Daintree company
Manufacturers Part Number
LED13ET8/U6/835
GTIN
00043168431255
UPC
043168431255
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat