LED14BDT8G4840 - GEL

Also in stock

L15T848GC840DX2 - 15W Led T8 48" 40K Line DBL/SNGL Ended - Keystone Technologies
$9.97Each

Keystone Technologies
15W Led T8 48" 40K Line DBL/SNGL Ended


View or Compare

LED14BDT8G4840 - 14W Led T8 48" 40K DBL Ended Line Voltage

Ge

  • $10.44 (Each)
  • $10.44 (Each)
  • $208.80 (Per 20)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LED14BDT8G4840
    Manufacturer
    Ge
    Manufacturer's Part Number
    LED14BDT8/G4/840
    Description
    14W Led T8 48" 40K DBL Ended Line Voltage
    Led Type B Linear Lamps T8 120-277V 14W 1800 Lumens 4000K 80cri
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Lamps & Modules - Shape & Circular Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
    UNSPSC
    N/A
    UPC/GTIN
    043168394987 / 10043168394984
    Weight per unit
    0.53 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $10.44 (Each)
    Standard Packaging
    $208.80 (Per 20)
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Long Description
    LED TYPE B LINEAR LAMPS T8 120-277V 14W 1800 LUMENS 4000K 80CRI
    Product Type
    Linear Fluorescent Led Lamp
    Description
    14W LED T8 48" 40K DBL ENDED LINE VOLTAGE
    Manufacturer Information
    Manufacturers Part Number
    LED14BDT8G4840
    Brand
    GE
    GTIN
    10043168394984
    UPC
    043168394987
    Taxonomies, Classifications, and Categories
    Category Description
    LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
    Packaging
    Weight per each
    0.53
    Carton
    1
    Package
    20
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LED14BDT8G4840

    Type in the slang term you'd like to suggest.

* All prices subject to change.