LED18D380W382740 - 18W Led PAR38 27K Wet Loc 40 Deg

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED18D380W382740
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED18D38OW382740
Description
18W Led PAR38 27K Wet Loc 40 Deg
Ge Led Lamps, 18 WTT, 1550 LM, 2700 K, 86.1 Cri, Dimmable, PAR38, Medium Screw Base, 5.12 In Length, 25000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168929585 / 00043168929585
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED18D380W382740 - Large Image
 
LED18D380W382740 - Small Image
Attachments
 
 
LED18D380W382740 - Specification Sheet
Brochures
 
 
LED18D380W382740 - Brochure
Other Links
 
 
LED18D380W382740 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18
Shape
PAR38
Material, Color, and Finish
Color Rendering Index
81
Color
White
Dimensions and Weight
Overall Length
5.12
Descriptions
Description
18W LED PAR38 27K WET LOC 40 DEG
Product Type
92958 Directional Led Lamps
extra long description
GEL LED18D38OW382740 92958 Directio
Long Description
GE LED Lamps, 18 WTT, 1550 LM, 2700 K, 86.1 CRI, Dimmable, PAR38, Medium Screw Base, 5.12 IN Length, 25000 HR Average Life
Additional Information
lumens
1550
average life
25000
Base
Medium Screw
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED18D38OW382740
GTIN
00043168929585
UPC
043168929585
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.75
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor and outdoor Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat