LU70EC0MED - 70W E17 High Pressure Sodium Clear Med Base Lamp

Ge Traditional Lamps

  • $53.35 (Each)
  • $53.35 (Each)

  • $320.10 (Per 6)

In-Stock: 1 available locally (Terrell, TX) ( change location)
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
LU70EC0MED
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
LU70/MED/ECO
Description
70W E17 High Pressure Sodium Clear Med Base Lamp
High Pressure Sodium Lamp, 22, 1900 K, 6400 LM Brightness (Lumens), 70 W, 110 V, Clear, Glass Material, 24000+ H Average Life, Medium Base, S62 Ansi Ballast Code, Non Dimmable, 2.12 In Diameter, 5.43 In Length, 13.7 % Mercury Content, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
043168113397 / 00043168113397
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.35 (Each)
Standard Packaging
$320.10 (Per 6)
Stock Availability
Terrell
1 (Check another store)
Tyler
0
All Stores
67
Resources
Images
 
 
LU70EC0MED - Small Image
 
LU70EC0MED - Large Image
 
LU70EC0MED - Large Image
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
110 V
Material
Glass
Wattage
70
Material, Color, and Finish
Color Rendering Index
22
color temperature
1900 K
Finish
Clear
Base Type
Medium
color rendering index (cri)
20-39
Color
Clear
Style
Open or enclosed fixtures
Dimensions and Weight
Diameter
2.12 in
Length
5.43 in
Descriptions
Product Type
High Pressure Sodium Lamp
Description
70W E17 HIGH PRESSURE SODIUM CLEAR MED BASE LAMP
Long Description
High Pressure Sodium Lamp, 22, 1900 K, 6400 lm Brightness (Lumens), 70 W, 110 V, Clear, Glass Material, 24000+ h Average Life, Medium Base, S62 ANSI Ballast Code, Non Dimmable, 2.12 in Diameter, 5.43 in Length, 13.7 % Mercury Content, 0.17 lb
Short Description
High Pressure Sodium Lamp, 1900K, 22 CRI, 6400 lm, 70W, 110V, Medium
Additional Information
E17 Shape
extra long description
GEL LU70/MED/ECO 11339 LUCALOX
Special Features
5.43IN Length
Additional Information
Brightness (Lumens)
6400 lm
average life
24000+ h
ANSI Ballast Code
S62
Mercury Content
13.7 %
package quantity
6 CA
lumens
6400
Base
E26
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
LU70/MED/ECO
GTIN
00043168113397
UPC
043168113397
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Availability
Status
Inactive
Packaging
Weight
0.17 lb
Weight per each
0.17
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Industrial;Roadway;Security;Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LU70EC0MED.
Jump To:

Similar Items

Similar items are close alternatives to LU70EC0MED, though they may not be 100% alike.

Hid High Pressure Sodium Lamp, Designation: LU70/Med, 70 WTT, ED17 Shape, E26 Me...
  • Our Part #: S3127
  • Tyler Availability: 1
  • Total Availability: In Stock
  • MFR Part #: S3127
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.35) ·
S3127 - Satco

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.35

Each

QTY:
Each
Add
70W Medium Based General Lighting High Pressure Sodium Lamp, Clear, Universal Bu...
  • MFR Part #: LU70/MED/67504
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,026.00) ·
LU70MED - Sylvania-Ledvance

Check local availability

Total Availability: In Stock

Book Price

$51.30

Each

QTY:
Each
Add
Ge Lucalox®, 11339, 70 WTT, 6400 LM, 1900 KV, 22 Cri, Medium Screw (E26) Base, 2...
  • Our Part #: LU70MEDEC0
  • Terrell Availability: 1
  • Total Availability: In Stock
  • MFR Part #: LU70/MED/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($320.10) ·
LU70MEDEC0 - Ge By Current Lamps

Terrell Availability: In Stock

Total Availability: In Stock

Book Price

$53.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LU70EC0MED but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LU70MEDECO GE Lighting 00043168113397
LU70MED Osram Sylvania 00046135675041
C70S62/M Philips Lighting 00046677331924

* All prices subject to change.

Begin Live Chat