MPR400VBUH00 - GEL

MPR400VBUH00 - 400W MH Lamp, Open Rated

Ge

  • $37.00 (for 1 Each)
  • $37.00 (1 Each)
  • $222.00 (6 Each)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    MPR400VBUH00
    Manufacturer
    Ge
    Manufacturer's Part Number
    MPR400/VBU/HO/O
    Description
    400W MH Lamp, Open Rated
    Metal Halide Lamp, 65, 3400 K, 40000 LM Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 H Average Life, Mogul Base, M59 Ansi Ballast Code, Non Dimmable, 4.62 In Diameter, 11.5 In Height, 63 % Mercury Content, 6.54 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Metal Halide
    UNSPSC
    39101614 - Metal halide lamp HID
    UPC/GTIN
    043168187084 / 00043168187084
    Weight per unit
    0.74 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $37.00 (1 Each)
    Standard Packaging
    $222.00 (6 Each)
    Stock Availability
    Nacogdoches
    1 Each (Check another store)
    All Stores
    253 Each
    Resources
    Images
     
     
    MPR400VBUH00 - Small Image
     
    MPR400VBUH00 - Large Image
     
    MPR400VBUH00 - Large Image
    Attachments
     
     
    MPR400VBUH00 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    400 W
    Material
    Hard Glass
    Material, Color, and Finish
    color temperature
    3400.0 KV
    3400 K
    color rendering index (cri)
    65 W
    Finish
    Clear Gloss
    Clear
    Color
    COLORLESS
    Style
    Open or enclosed fixtures
    Color Rendering Index
    65
    Base Type
    Mogul
    Dimensions and Weight
    Length
    11.5 in
    Diameter
    4.62 in
    Height
    11.5 in
    Descriptions
    Product Type
    Metal Halide Lamp
    18708 Multivapor
    Description
    400W MH LAMP,OPEN RATED
    Special Features
    11.5IN Length
    Long Description
    Metal Halide Lamp, 65, 3400 K, 40000 lm Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 h Average Life, Mogul Base, M59 ANSI Ballast Code, Non Dimmable, 4.62 in Diameter, 11.5 in Height, 63 % Mercury Content, 6.54 lb
    Short Description
    Metal Halide Lamp, 3400K, 400W, Clear, Mogul
    Additional Information
    lumens
    40k lm
    average life
    20000.0 HR
    20000 h
    Base
    Mogul Screw (EX39)
    Brightness (Lumens)
    40000 lm
    ANSI Ballast Code
    M59
    Mercury Content
    63 %
    package quantity
    6 CA
    Manufacturer Information
    Manufacturers Part Number
    MPR400/VBU/HO/O
    sub brand
    Multi-Vapor®
    Brand
    Q290
    G.E. Lighting (Lampblst)
    GTIN
    00043168187084
    UPC
    043168187084
    Taxonomies, Classifications, and Categories
    Category Description
    METAL HALIDE
    Packaging
    Weight
    6.54 lb
    Weight per each
    0.74
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    Vertical base up ±15º
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    5 Henderson
    View Store
    2 Jacksonville
    View Store
    7 Jasper
    View Store
    3 Lufkin
    View Store
    1 Nacogdoches

    Distribution Centers

    Location Stock Available
    View Store
    13 Amarillo
    View Store
    6 Atlanta
    View Store
    12 Deer Park
    View Store
    11 DFW RDC
    View Store
    24 Houston RDC
    View Store
    17 Little Rock
    View Store
    2 Longview
    View Store
    9 Lubbock
    View Store
    4 Phoenix
    View Store
    6 San Antonio RDC
    View Store
    9 Tyler

    A-L

    Location Stock Available
    View Store
    11 Andrews
    View Store
    9 Clovis
    View Store
    1 Conway
    View Store
    2 Deer Valley
    View Store
    12 Dumas
    View Store
    1 Galena Park
    View Store
    7 Hereford
    View Store
    3 Hot Springs
    View Store
    6 Humble
    View Store
    5 Huntsville
    View Store
    1 Katy
    View Store
    1 Kilgore

    M-Z

    Location Stock Available
    View Store
    2 Marble Falls
    View Store
    6 Mesa
    View Store
    5 Newnan
    View Store
    7 North Austin
    View Store
    11 Pearland
    View Store
    2 Pleasanton
    View Store
    4 Rome
    View Store
    7 Roswell
    View Store
    9 Round Rock
    View Store
    2 Russellville
    View Store
    6 Spring
    View Store
    2 Tomball


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for MPR400VBUH00

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

71A6051001D - 400W MH 5-Tap Ballast - Advance By Signify

From Advance By Signify,
400W MH 5-Tap Ballast

$126.49
Per Each
Item Details

MVR400U - 400W ED37 Metal Halide Clear Mogul Base Lamp - Ge By Current Lamps

From Ge By Current Lamps,
400W ED37 Metal Halide Clear Mogul Base Lamp

$25.28
Per Each
Item Details

MPR1000VBUH00 - 1000W or MH Mog Base Base Up Burn Pos Lamp - Ge By Current Lamps

From Ge By Current Lamps,
1000W or MH Mog Base Base Up Burn Pos Lamp

$56.59
Per Each
Item Details