MXR100UMED0 - 100W or PS/MH Med Screw Universal Burn Position

Ge Traditional Lamps

  • $38.46 (Each)
  • $38.46 (Each)

  • $230.76 (Per 6)

Availability: In Stock Locally
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
MXR100UMED0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MXR100/U/MED/O
Description
100W or PS/MH Med Screw Universal Burn Position
Metal Halide Lamp, 70, 3200 K, 9000 LM Brightness (Lumens), 100 W, Clear, Hard Glass Material, 15000 H Average Life, Medium Base, M90 Ansi Ballast Code, Non Dimmable, 2.12 In Diameter, 5.4375 In Height, 9.8 % Mercury Content, 1.78 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168123815 / 00043168123815
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.46 (Each)
Standard Packaging
$230.76 (Per 6)
Resources
Images
 
 
MXR100UMED0 - Large Image
 
MXR100UMED0 - Small Image
 
MXR100UMED0 - Large Image
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
Hard Glass
Wattage
100.0
Material, Color, and Finish
Color Rendering Index
70
color temperature
3200 K
Base Type
Medium
color rendering index (cri)
70.0
Style
Open or enclosed fixtures
Color
Clear
Finish
Clear
Dimensions and Weight
Diameter
2.12 in
Height
5.4375 in
Descriptions
Product Type
Metal Halide Lamp
extra long description
GEL MXR100/U/MED/O 12381 MULTIVAPOR
Description
100W OR PS/MH MED SCREW UNIVERSAL BURN POSITION
Long Description
Metal Halide Lamp, 70, 3200 K, 9000 lm Brightness (Lumens), 100 W, Clear, Hard Glass Material, 15000 h Average Life, Medium Base, M90 ANSI Ballast Code, Non Dimmable, 2.12 in Diameter, 5.4375 in Height, 9.8 % Mercury Content, 1.78 lb
Short Description
Metal Halide Lamp, 3200K, 100W, Clear, Medium
Special Features
5.43IN Length
Additional Information
Brightness (Lumens)
9000 lm
average life
15000 h
ANSI Ballast Code
M90
Mercury Content
9.8 %
package quantity
6 CA
lumens
9000.0
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
MXR100/U/MED/O
Brand
Ge Traditional Lamps
GTIN
00043168123815
UPC
043168123815
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
1.78 lb
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat