Q50MR16CWFL55FNV - GEL

Q50MR16CWFL55FNV - 50W 12V MR16 Hal 2-Pin Base 3050K Lamp

Ge Lighting

  • $18.30 (for 1 Each)
  • $18.30 (1 Each)
  • $366.00 (20 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    Q50MR16CWFL55FNV
    Manufacturer
    Ge Lighting
    Manufacturer's Part Number
    Q50MR16/C/WFL55
    Description
    50W 12V MR16 Hal 2-Pin Base 3050K Lamp
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Halogen Lamps - Halogen Reflector Ar, BR, JDR,  Mark as Incorrect
    Suggest a New Category
    Classification
    Quartz
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168208321 / 00043168208321
    Weight per unit
    0.1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $18.30 (1 Each)
    Carton
    $18.30 (1 Each)
    Standard Packaging
    $366.00 (20 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    Q50MR16CWFL55FNV - Small Image
     
    Q50MR16CWFL55FNV - Large Image
    Attachments
     
     
    Q50MR16CWFL55FNV - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    50 W
    Voltage Rating
    51869
    Material, Color, and Finish
    color temperature
    3050.0 KV
    Dimensions and Weight
    Length
    1.875 in
    Diameter
    2.0 IN
    Descriptions
    Product Type
    20832 Pars and Halogen
    Description
    50W 12V MR16 HAL 2-PIN BASE 3050K LAMP
    Additional Information
    Base
    2-Pin (GX5.3)
    average life
    6000.0 HR
    lumens
    825 MILS
    Manufacturer Information
    Brand
    GE Lighting
    30243
    Manufacturers Part Number
    Q50MR16/C/WFL55
    sub brand
    ConstantColor®
    GTIN
    00043168208321
    UPC
    043168208321
    Taxonomies, Classifications, and Categories
    Category Description
    QUARTZ
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.1
    Carton
    1
    Package
    20
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for Q50MR16CWFL55FNV

    Type in the slang term you'd like to suggest.

* All prices subject to change.