ATMR15 - 600V 15A CC Fuse

Mersen

  • $28.69 (Each)
  • $28.69 (Each)

  • $286.90 (Per 10)
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
ATMR15
Manufacturer
Mersen
Manufacturer's Part Number
ATMR15
Description
600V 15A CC Fuse
Fuse Atmr - Class CC - Fast-Acting 600VAC 600VDC 15A Ferrule Amp-Trap®
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
782001904814 / 00782001904814
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.69 (Each)
Carton
$286.90 (Per 10)
Resources
Images
 
 
ATMR15 - Large Image
 
ATMR15 - Large Image
 
ATMR15 - Large Image
 
ATMR15 - Large Image
 
ATMR15 - Small Image
Attachments
 
 
ATMR15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
interrupt rating
200
Voltage Rating
600
connection
Ferrule
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
1.5 x 0.41
Descriptions
Long Description
Fuse ATMR - Class CC - Fast-Acting 600VAC 600VDC 15A Ferrule Amp-Trap®
Special Features
Rejection-style design prevents replacement errors when used with recommended fuse blocks Versatile design for individual component and branch circuit protection
Description
600V 15A CC FUSE
Product Type
Fuse Atmr - Class CC - Fast-Acting 600VAC 600VDC 15A Ferrule
Short Description
600V 15A CC FUSE
Features
Amp-Trap ATMR fast-acting fuses are the smallest dimension 600V fuses suitable for branch-circuit protection. The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes. ATMR's rejection dimensions prevent substitution by lesser rated fuses. These fast-acting fuses give current-limiting protection to general circuits.
extra long description
Mersen ATMR15 Fuse ATMR - Class CC
Additional Information
DC Voltage Rating
600
AC Voltage Rating
600
class
CC
Manufacturer Information
sub brand
Amp-Trap®
Manufacturers Part Number
ATMR15
Brand
Mersen
GTIN
00782001904814
UPC
782001904814
Taxonomies, Classifications, and Categories
Type
CLASS CC
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Control circuits Lighting General loads Branch circuit protection
standard
UL listed to standard 248-4 File E2137 CSA certified to standard C22.2 No. 248.4 DC listed to UL standard 248
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat