12586 - Shoe Group, PVC-CTD RGD 1/2-2

Greenlee

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12586
Manufacturer
Greenlee
Manufacturer's Part Number
12586
Description
Shoe Group, PVC-CTD RGD 1/2-2
Bends 1/2" - 2" Conduit On One Shoe. No Loose Pieces. One Time Set-Up. Less Lifting Reduces Operator Fatigue. Works With Greenlee 555CX, 555DX and 555C Electric Conduit Benders. For PVC-Coated Rigid.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Equipment Bits, Parts, Hydraul Mark as Incorrect
Suggest a New Category
Classification
Equipment Bits, Parts, Hydraulic Pumps & Accy
UNSPSC
27112503 - Conduit benders
UPC/GTIN
783310013211 / 00783310013211
Weight per unit
144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
12586 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
GRN 12586 SHOE GROUP, PVC-COATED RI
Special Features
Bend 1/2" - 2" conduit on one shoe. No loose pieces. One time set-up. Less lifting reduces operator fatigue Works with Greenlee 555CX, 555DX and 555C electric conduit benders
Long Description
Bends 1/2" - 2" conduit on one shoe. No loose pieces. One time set-up. Less lifting reduces operator fatigue. Works with Greenlee 555CX, 555DX and 555C electric conduit benders. For PVC-Coated Rigid.
Description
SHOE GROUP, PVC-CTD RGD 1/2-2
Product Type
Shoe Group, PVC-Coated Rigid 1/2" - 2"
Additional Information
Conduit Type
PVC COATED RIGID
Conduit Size
1/2 - 2 IN
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
12586
GTIN
00783310013211
UPC
783310013211
Packaging
Weight per each
144
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat