1811 - 3/4" Emt Offset Bender

Greenlee

  • $639.12 (Each)
  • $639.12 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1811
Manufacturer
Greenlee
Manufacturer's Part Number
1811
Description
3/4" Emt Offset Bender
Bends Offsets In One Easy Operation. Insert Conduit, Depress Handle, Release and Remove Conduit. Makes Identical Offsets Every Time For Wall Mounted Boxes With Exposed Conduit. Creates Offset That Matches The Knockout In Box. Maximum Offset Of 0.56" (9/16). For 3/4" Emt
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
783310141594 / 00783310141594
Weight per unit
8.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$639.12 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
1811 - Small Image
 
1811 - Large Image
Attachments
 
 
1811 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3/4" EMT OFFSET BENDER
Extra Long Description
GRN 1811 3/4" EMT OFFSET BENDER
Long Description
Bends offsets in one easy operation. Insert conduit, depress handle, release and remove conduit. Makes identical offsets every time for wall mounted boxes with exposed conduit. Creates offset that matches the knockout in box. Maximum offset of 0.56" (9/16). For 3/4" EMT
Product Type
3/4" Emt Offset Bender
Special Features
Bends offsets in one easy operation. Insert conduit, depress handle, release and remove conduit Makes identical offsets every time for wall mounted boxes with exposed conduit Creates offset that matches the knockout in box Maximum offset of 0.56" (9/16)
Additional Information
Conduit Size
3/4" EMT
Conduit Type
EMT
Pedal Type
Hand
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
1811
GTIN
00783310141594
UPC
783310141594
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Offset Bending
Packaging
Weight per each
8.56
Carton
1
Uses, Certifications, and Standards
Application
Offset Bending
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat