333A - GRE

333A - Hacksaw (12") (Pop)

Greenlee Textron

  • $35.53 (for 1 Each)
  • $35.53 (1 Each)
  • $177.65 (5 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    333A
    Manufacturer
    Greenlee Textron
    Manufacturer's Part Number
    333A
    Description
    Hacksaw (12") (Pop)
    Hand Hacksaw, Adjustable, Heavy Duty Type; 15-3/4 Inch Overall Length; 12 Inch Blade Length; Bi-Metal Blade Material; 24 Teeth Per Inch; Greenlee Brand; Maximum Blade Tension 30000 Psi
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches  Mark as Incorrect
    Suggest a New Category
    Classification
    Bits, Blades, and Hole Saws
    UNSPSC
    27111559 - Hacksaw
    UPC/EAN/GTIN
    783310236351 / 783310236351 / 00783310236351
    Weight per unit
    2.08 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $35.53 (1 Each)
    Standard Packaging
    $177.65 (5 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    6 Each
    Resources
    Images
     
     
    333A - Large Image
     
    333A - Small Image
    Attachments
     
     
    333A - Specification Sheet
    Specifications Sheets
     
     
    333A - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Blade Material
    BI-METAL
    Dimensions and Weight
    Overall Length
    15-3/4 Inch
    Descriptions
    Product Type
    Hand Hacksaw
    Description
    HACKSAW (12") (POP)
    Long Description
    HAND HACKSAW, ADJUSTABLE, HEAVY DUTY TYPE; 15-3/4 INCH OVERALL LENGTH; 12 INCH BLADE LENGTH; BI-METAL BLADE MATERIAL; 24 TEETH PER INCH; GREENLEE BRAND; MAXIMUM BLADE TENSION 30000 PSI
    Commodity Description
    PLRS,WRNCH,DRVR,SAW,POUCH,TOOL BOX
    Additional Information
    VIRTUALLY BREAK PROOF HANDLE
    Additional Information
    Blade Length
    12 INCH
    Teeth per Inch
    24 ft
    Throat Depth
    4 1/2 INCH
    Manufacturer Information
    Brand
    Greenlee Textron
    GREENLEE[R]
    Manufacturers Part Number
    333A
    GTIN
    00783310236351
    UPC
    783310236351
    Taxonomies, Classifications, and Categories
    Category Description
    BITS, BLADES, AND HOLE SAWS
    Type
    ADJUSTABLE
    Packaging
    Weight per each
    2.08
    Carton
    1
    Package
    5
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    6 San Antonio RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 333A

    Type in the slang term you'd like to suggest.

* All prices subject to change.