4883 - Protector (3-6 Nylon Cable)

Greenlee

  • $16.70 (Each)
  • $16.70 (Each)

  • $167.00 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4883
Manufacturer
Greenlee
Manufacturer's Part Number
488-3
Description
Protector (3-6 Nylon Cable)
Fits In The End Of Conduit to Shield The Cable From Sharp Edges As It Is Being Fed Through. Rugged Nylon Resists Abrasion.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Equipment Bits, Parts, Hydraul Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
783310329299 / 00783310329299
Weight per unit
3.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.70 (Each)
Standard Packaging
$167.00 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
4883 - Small Image
 
4883 - Large Image
Attachments
 
 
4883 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Construction
Rugged nylon
Description
PROTECTOR (3-6 NYLON CABLE)
Extra Long Description
GRN 488-3 3-6 NYLON CABLE PROTECTOR
Long Description
Fits in the end of conduit to shield the cable from sharp edges as it is being fed through. Rugged nylon resists abrasion.
Product Type
3-6 Nylon Cable Protector
Special Features
Fits in the end of conduit to shield the cable from sharp edges as it is being fed through. Rugged nylon resists abrasion
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
488-3
GTIN
00783310329299
UPC
783310329299
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Nylon Cable Protector
Packaging
Weight per each
3.46
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Nylon Cable Protector to shield cable from sharp edges
Capacity
For 3 - 6 In conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat