66PT12 - 1/2(.50) X 18 Naileater Bit

Greenlee

  • $44.30 (Each)
  • $44.30 (Each)
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
66PT12
Manufacturer
Greenlee
Manufacturer's Part Number
66PT-1/2
Description
1/2(.50) X 18 Naileater Bit
Nail Eater® Extreme 1/2" (12.7 MM) Hole Diameter. 18" (457.2 MM)Overall Length. Improved Cutting Edge Provides 30 Percent Longer Life Span. Patented New Design For Improved Cutting and Cleaner Holes. Self-Feeding Screw Point Draws Bit Through Wood. Unique Patented Design Cutting Angle - Smoother Starts, Reduced Cutting Loads. Made Of Super Tough, Heat-Treated Steel. Cuts Through Nails and Provides Longer Life. Shorty Bits - For Working In Tight Places, Yet Still Can Go Through Three Abutting 2 X 4S
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
783310309154 / 00783310309154
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.30 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Images
 
 
66PT12 - Small Image
 
66PT12 - Large Image
Attachments
 
 
66PT12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat