69015 - Power Fishing System (690) (15' Hose)

Greenlee

  • $2425.56 (Each)
  • $2,425.56 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
69015
Manufacturer
Greenlee
Manufacturer's Part Number
690-15
Description
Power Fishing System (690) (15' Hose)
Vacuum/Blower Power Fishing System. Industrial 2-Stage Motor. Powerful, Sustained Suction and Blowing That Out Performs A Typical Shop Vacuum. Washable Stainless Steel Filter. Stainless Steel Mesh Filter That When Maintained Never Needs Replacing. Steel Transport Handle. Long Handle to Easily Pull Vacuum Around The Jobsite and Up Stair. Fully Equipped Power Fishing System. System Comes With All The Accessories Needed to Fish A Pulling Line and A New Locking Storage Box to Hold It All. Large Durabl
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
783310015543 / 00783310015543
Weight per unit
58.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,425.56 (Each)
Stock Availability
Fort Smith
0
Springdale
0
All Stores
0
Resources
Images
 
 
69015 - Small Image
 
69015 - Large Image
Attachments
 
 
69015 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyethylene
Material, Color, and Finish
Color
Green / Black
Descriptions
Description
POWER FISHING SYSTEM (690) (15' HOSE)
Extra Long Description
GRN 690-15 POWER FISHING SYSTEM (69
Long Description
Vacuum/Blower Power Fishing System. Industrial 2-Stage Motor. Powerful, sustained suction and blowing that out performs a typical shop vacuum. Washable Stainless Steel Filter. Stainless steel mesh filter that when maintained never needs replacing. Steel Transport Handle. Long handle to easily pull vacuum around the jobsite and up stair. Fully Equipped Power Fishing System. System comes with all the accessories needed to fish a pulling line and a new locking storage box to hold it all. Large durabl
Product Type
Power Fishing System (690) (15' Hose)
Special Features
Rugged self-contained unit includes everything needed to blow or vacuum fish line, poly line or measuring tape. Curable tank and accessory storage box are corrosion, chemical and impact-resistant polyethylene. Designed for the job site with 10' hose, large heavy-duty wheels and removable accessory box. Large 11 gallon tank.
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
690-15
GTIN
00783310015543
UPC
783310015543
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
58.5
Carton
1
Uses, Certifications, and Standards
Application
Vacuum/blower power fishing system.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat