8604 - 3-1/2" - 4" PVC Heating Blanket

Greenlee

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8604
Manufacturer
Greenlee
Manufacturer's Part Number
860-4
Description
3-1/2" - 4" PVC Heating Blanket
PVC Heating Blanket For 3-1/2" - 4" PVC Makes Bends, Offsets or Saddles For PVC Fast and Easy. Easy to Use: Wrap Blanket Around PVC, Secure With Hook and Loop Strap. Built-In Stiffeners Help Keep The Blanket Tight to The PVC Surface. Remove Blanket and Form Bend By Hand. Controlled, Even Heating For Uniform Bending. Heavy-Duty Cord and Thermostat For Long Life. Temperature Over 300° F (149° C).
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Equipment Bits, Parts, Hydraul Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112732 - Power pipe bender
UPC/GTIN
783310314882 / 00783310314882
Weight per unit
54.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
8604 - Small Image
 
8604 - Large Image
Attachments
 
 
8604 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 Volts
Wattage
1300 WATT
Material
Silicon Rubber compound
Dimensions and Weight
Size
38.000'' X 16-1/4'' (965.200 MM X 412.800 MM)
Descriptions
Product Type
3-1/2" - 4" PVC Blanket
extra long description
GRN 860-4 3-1/2" - 4" PVC BLANKET
Long Description
PVC Heating Blanket for 3-1/2" - 4" PVC makes bends, offsets or saddles for PVC fast and easy. Easy to use: wrap blanket around PVC, secure with hook and loop strap. Built-In stiffeners help keep the blanket tight to the PVC surface. Remove blanket and form bend by hand. Controlled, even heating for uniform bending. Heavy-Duty cord and thermostat for long life. Temperature over 300° F (149° C).
Special Features
Make bends, offsets or saddles in PVC fast and easy Easy to use: wrap blanket around PVC, secure with hook and loop strap Built-In stiffeners help keep the blanket tight to the PVC surface Remove blanket and form bend by hand Controlled, even heating for uniform bending Heavy-Duty cord and thermostat for long life Temperature over 300 DEG F(149 DEG C)
Construction
PVC
Description
3-1/2" - 4" PVC HEATING BLANKET
Additional Information
Power Source
120 VAC
Bend Radius
16"
battery
None
Manufacturer Information
Manufacturers Part Number
860-4
Brand
GREENLEE
GTIN
00783310314882
UPC
783310314882
Taxonomies, Classifications, and Categories
Type
PVC Blanket
Category Description
HAND TOOLS
Packaging
Weight per each
54.92
Carton
1
Uses, Certifications, and Standards
Capacity
3 1/2" to 4" PVC
Application
PVC Bending
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat