DTAP1224 - 12-24 Drill/Tap

Greenlee

  • $14.07 (Each)
  • $14.07 (Each)

  • $70.35 (Per 5)

In-Stock: 35 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DTAP1224
Manufacturer
Greenlee
Manufacturer's Part Number
DTAP12-24
Description
12-24 Drill/Tap
Combination Drill/Tap Bits. 12-24NC. Complete Hole Drilling, Tapping and Deburring/Countersinking In One Operation With Power Drill Saves Labor and Time. Back Tapered Beyond Tap to Prevent Thread Damage From Over-Drilling. Deburr/Countersink Also Provided On Bit Beyond Back Taper. Made From Hardened High-Speed Steel VS. Carbon Steel For Longer Life. High Quality Hex Shank to Ensure Strong Connection to Drill Chuck. Designed to Tap Up to 10-Gauge Metal. Quick Change Adaptor Included In Both Metric A
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
783310176152 / 00783310176152
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.07 (Each)
Standard Packaging
$70.35 (Per 5)
Stock Availability
NE Wichita
0 (Find nearest stock)
West Wichita
0
All Stores
35
Resources
Images
 
 
DTAP1224 - Small Image
 
DTAP1224 - Large Image
Attachments
 
 
DTAP1224 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Dimensions and Weight
Size
#12
Descriptions
Description
12-24 DRILL/TAP
Extra Long Description
GRN DTAP12-24 DRILL/TAP, 12-24
Long Description
Combination Drill/Tap Bits. 12-24NC. Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time. Back tapered beyond tap to prevent thread damage from over-drilling. Deburr/countersink also provided on bit beyond back taper. Made from hardened high-speed steel vs. carbon steel for longer life. High quality hex shank to ensure strong connection to drill chuck. Designed to tap up to 10-gauge metal. Quick change adaptor included in both metric a
Product Type
Drill/Tap, 12-24
Additional Information
Material Thickness
Up to 10 GA
Point Type
Split point with web thinning
Thread Type
NC
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
DTAP12-24
GTIN
00783310176152
UPC
783310176152
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.35
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
35 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat