AMR211B - 2G 4/11 Adj Ring

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMR211B
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
AMR211B
Description
2G 4/11 Adj Ring
4-11/16IN SQ DR 2 Gang Adj 3/4IN to 1-1/2in
Slang Terms
Raised Device Cover, Device Cover, Mud Ring (Cover), Plaster Frame, Plaster Ring
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Bar Hangers & Outlet Box Accy
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785592111326 / 00785592111326
Weight per unit
0.064 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Forney
0 (Find nearest stock)
DFW RDC
2
All Stores
2
Resources
Images
 
 
AMR211B - Large Image
Attachments
 
 
AMR211B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ADJUSTABLE DEPTH, RAISED TYPE; ZINC PLATED STEEL MATERIAL; 4-11/16 INCH SIZE; 2 GANG(S); RAISED SIZE 3/4 TO 1-1/2 INCH
Product Type
Raised Device Cover
Description
2G 4/11 ADJ RING
Long Description
4-11/16IN SQ DR 2 GANG ADJ 3/4IN TO 1-1/2IN
Also Known As...
Raised Device Cover
Device Cover
Mud Ring (Cover)
Plaster Frame
Plaster Ring
Manufacturer Information
Manufacturers Part Number
AMR211B
Brand
Southwire Rough Electrical Com
GTIN
00785592111326
UPC
785592111326
Packaging
Weight per each
0.064
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater DFW RDC Area

Location Stock Available
DFW RDC
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat