SP100MQMJ - 100 Va Open CTRL XFRMR 240VX480V - 120X240V

HPS Spartan®

  • Special Order Item
  • $0.00 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP100MQMJ
Manufacturer
HPS Spartan®
Manufacturer's Part Number
SP100MQMJ
Description
100 Va Open CTRL XFRMR 240VX480V - 120X240V
General Purpose Open-Style Core & Coil Control Transformers, 240X480 PV, 120X240 SV, 100 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Core & Coil Industrial Control Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423098766 / 00803423098766
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Kilgore
0 (Find nearest stock)
Longview
1
All Stores
1
Resources
Images
 
 
SP100MQMJ - Small Image
 
SP100MQMJ - Large Image
Attachments
 
 
SP100MQMJ - Specification Sheet
Other Links
 
 
SP100MQMJ - Other
 
SP100MQMJ - Other
 
SP100MQMJ - Other
Brochures
 
 
SP100MQMJ - Brochure
Tech Bulletins
 
 
SP100MQMJ - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Dimensions and Weight
Height
2.85
Length
2.99
Width
3.74
Descriptions
Product Type
Spartan 240X480 PV 120X240 SV 100 Kva
extra long description
HMND SP100MQMJ 100 VA 240X480 120X2
Description
100 VA OPEN CTRL XFRMR 240VX480V - 120X240V
Long Description
General Purpose Open-Style Core & Coil Control Transformers, 240x480 PV, 120x240 SV, 100 kVA
Special Features
Control transformer for stanard commercial loads without high current inrush, optional finger safe covers are available.
Manufacturer Information
Brand
HPS Spartan®
Manufacturers Part Number
SP100MQMJ
GTIN
00803423098766
UPC
803423098766
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Open Core and coil
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
Enclosure
Core and Coil
standard
CSA, UL, CE
Application
HVAC, signals and alarm systems, motor control circuits, lighting and circuit isolation
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Longview Area

Location Stock Available
Longview
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat