SP1500MQMJ - 1500 Va Open CTRL XFRMR 240VX480V - 120X240V

Hammond Power Solutions

  • $291.20 (Each)
  • $291.20 (Each)

In-Stock: 1 available locally (Galveston, TX ) ( change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP1500MQMJ
Manufacturer
Hammond Power Solutions
Manufacturer's Part Number
Description
1500 Va Open CTRL XFRMR 240VX480V - 120X240V
General Purpose Open-Style Core & Coil Control Transformers, 240X480 PV, 120X240 SV, 1500 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Core & Coil Industrial Control Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423098834 / 00803423098834
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$291.20 (Each)
Stock Availability
Galveston
1 (Check another store)
Deer Park
0
All Stores
1
Resources
Images
 
 
SP1500MQMJ - Small Image
 
SP1500MQMJ - Large Image
Other Links
 
 
SP1500MQMJ - Other
 
SP1500MQMJ - Other
 
SP1500MQMJ - Other
Attachments
 
 
SP1500MQMJ - Specification Sheet
Brochures
 
 
SP1500MQMJ - Brochure
Tech Bulletins
 
 
SP1500MQMJ - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1500
Dimensions and Weight
Height
4.37
Length
5.25
Width
6.85
Descriptions
Description
1500 VA OPEN CTRL XFRMR 240VX480V - 120X240V
Extra Long Description
HMND SP1500MQMJ 1500 VA 240X480 120
Long Description
General Purpose Open-Style Core & Coil Control Transformers, 240x480 PV, 120x240 SV, 1500 kVA
Product Type
Spartan 240X480 PV 120X240 SV 1500 Kva
Special Features
Control transformer for stanard commercial loads without high current inrush, optional finger safe covers are available.
Manufacturer Information
Brand
Hammond Power Solutions
Manufacturers Part Number
SP1500MQMJ
GTIN
00803423098834
UPC
803423098834
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Open Core and coil
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Application
HVAC, signals and alarm systems, motor control circuits, lighting and circuit isolation
Enclosure
Core and Coil
Frequency Rating
50/60
Mounting
PANEL
Standard
CSA, UL, CE
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Deer Park Area

Location Stock Available
Galveston
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat