53220 - HBL 1G WP BX, (5)1/2HUBS Gry

Bell

  • $8.28 (Each)
  • $8.28 (Each)

  • $165.65 (Per 20)

  • $828.23 (Per 100)

In-Stock: 8 available locally (Tomball, TX) (change location)
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
53220
Manufacturer
Bell
Manufacturer's Part Number
5322-0
Description
HBL 1G WP BX, (5)1/2HUBS Gry
1G Weatherproof Box (5) 1/2 In. Outlets - Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169532201 / 0050169532201 / 00050169532201
Weight per unit
0.661 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.28 (Each)
Carton
$8.28 (Each)
Standard Packaging
$165.65 (Per 20)
Stock Availability
Tomball
8 (Check another store)
Houston RDC
253
All Stores
3,969
Resources
Images
 
 
53220 - Large Image
 
53220 - Small Image
 
53220 - Large Image
 
53220 - Large Image
 
53220 - Large Image
Attachments
 
 
53220 - Specification Sheet
Other Links
 
 
53220 - Other
 
53220 - Other
 
53220 - Other
 
53220 - Other
 
53220 - Other
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
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2
Width
2.81
Size
4.5 H x 2.75 W x 2 D
Descriptions
extra long description
RACO 5322-0 1G WP BOX (5) 1/2 IN. O
Product Type
Weatherproof Boxes & Extensions
Description
HBL 1G WP BX,(5)1/2HUBS GRY
Long Description
1G WEATHERPROOF BOX (5) 1/2 IN. OUTLETS - GRAY
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, five threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Additional Information
pallet quantity
2160
number of outlet
5
Knockouts
FALSE
Packaging Type
Shrink Wrapped
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5322-0
GTIN
00050169532201
UPC
050169532201
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
1-Gang
Packaging
Standard Package
20
Weight per each
0.661
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,969

Location search:

* All prices subject to change.

Begin Live Chat