53400 - 2G WP Box W/7 1/2hubs

Bell

  • $13.70 (Each)
  • $13.70 (Each)

  • $1,369.91 (Per 100)
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
53400
Manufacturer
Bell
Manufacturer's Part Number
5340-0
Description
2G WP Box W/7 1/2hubs
2G WP Box (7) 1/2 In. Outlets Gray Carded
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169534007 / 0050169534007 / 00050169534007
Weight per unit
1.063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.70 (Each)
Carton
$13.70 (Each)
Resources
Images
 
 
53400 - Large Image
 
53400 - Large Image
 
53400 - Large Image
 
53400 - Small Image
Attachments
 
 
53400 - Specification Sheet
Other Links
 
 
53400 - Other
 
53400 - Other
 
53400 - Other
 
53400 - Other
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
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2
Size
4.5 H x 4.5 W x 2.125 D
Width
4.500000000000000
Descriptions
Long Description
2G WP BOX (7) 1/2 IN. OUTLETS GRAY CARDED
Construction
Metallic
Product Type
Weatherproof Boxes & Extensions
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, seven threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Description
2G WP BOX W/7 1/2HUBS
extra long description
RACO 5340-0 2G WP BOX (7) 1/2 IN. O
Additional Information
number of outlet
7
pallet quantity
864
Knockouts
FALSE
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5340-0
GTIN
00050169534007
UPC
050169534007
Taxonomies, Classifications, and Categories
Type
BOX
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Standard Package
12
Weight per each
1.063
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat